DV600PHWH - Diva 600W SP White Clam

Lutron

  • $29.27 (Each)
  • $29.27 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DV600PHWH
Manufacturer
Lutron
Manufacturer's Part Number
DV-600PH-WH
Description
Diva 600W SP White Clam
00027557708425|0027557|027557708425|02755770842|70842|DV 600PH WH|DV600PHWH|DV-600PH-WH|Diva Inc 600W White CLM|Lewtron Electronics DV 600PH WH|Lewtron Electronics DV600PHWH|Lewtron Electronics DV-600PH-WH|Lootron Electronics DV 600PH WH|Lootron Electronics DV600PHWH|Lootron Electronics DV-600PH-WH|Lutron DV 600PH WH|Lutron DV600PHWH|Lutron DV-600PH-WH|Lutron Electric DV 600PH WH|Lutron Electric DV600PHWH|Lutron Electric DV-600PH-WH|Lutron Electronics DV 600PH WH|Lutron Electronics DV600PHWH|Lutron Electro
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557708425 / 00027557708425
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.27 (Each)
Resources
Images
 
 
DV600PHWH - Large Image
 
DV600PHWH - Large Image
 
DV600PHWH - Small Image
 
DV600PHWH - Large Image
Installation Sheets
 
 
DV600PHWH - Installation Sheet
 
DV600PHWH - Installation Sheet
Attachments
 
 
DV600PHWH - Specification Sheet
 
DV600PHWH - Specification Sheet
 
DV600PHWH - Specification Sheet
Other Links
 
 
DV600PHWH - Other
 
DV600PHWH - Other
 
DV600PHWH - Other
 
DV600PHWH - Other
 
DV600PHWH - Other
 
DV600PHWH - Other
 
DV600PHWH - Other
 
DV600PHWH - Other
 
DV600PHWH - Other
 
DV600PHWH - Other
 
DV600PHWH - Other
 
DV600PHWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Poles
125
Wattage
600
Material
METAL/PLASTIC
Lamp Type
Outdoor Area, Parking, Roadway, Security, Sidewalk
actuator
Paddle Switch
insulation
Plastic
amperage rating
Tapswitch
connection
Wire Leads
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
32 to 104
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Product Type
Diva Inc 600W White CLM
Description
DIVA 600W SP WHITE CLAM
extra long description
LUT DV-600PH-WH DIVA INC 600W WHITE
Long Description
00027557708425|0027557|027557708425|02755770842|70842|DV 600PH WH|DV600PHWH|DV-600PH-WH|DIVA INC 600W WHITE CLM|Lewtron Electronics DV 600PH WH|Lewtron Electronics DV600PHWH|Lewtron Electronics DV-600PH-WH|Lootron Electronics DV 600PH WH|Lootron Electronics DV600PHWH|Lootron Electronics DV-600PH-WH|Lutron DV 600PH WH|Lutron DV600PHWH|Lutron DV-600PH-WH|LUTRON ELECTRIC DV 600PH WH|LUTRON ELECTRIC DV600PHWH|LUTRON ELECTRIC DV-600PH-WH|LUTRON ELECTRONICS DV 600PH WH|LUTRON ELECTRONICS DV600PHWH|LUTRON ELECTRO
Special Features
Tapswitch
Additional Information
Cable Size
32 to 104
sensing range
SensorSwitch
terminals
Tapswitch
Manufacturer Information
Manufacturers Part Number
DV-600PH-WH
Brand
Lutron
sub brand
Diva
GTIN
00027557708425
UPC
027557708425
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, single-pole, clamshell packaging
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
60
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat