DV600PIV - Diva 600W SP Ivory

Lutron

  • $25.96 (Each)
  • $25.96 (Each)

  • $311.52 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DV600PIV
Manufacturer
Lutron
Manufacturer's Part Number
DV-600P-IV
Description
Diva 600W SP Ivory
00027557688185|0027557|027557688185|02755768818|68818|DV 600P Iv|DV-600P-1V|DV600PIV|DV-600P-Iv|Diva Inc 600W Ivory|Lewtron Electronics DV 600P Iv|Lewtron Electronics DV-600P-1V|Lewtron Electronics DV600PIV|Lewtron Electronics DV-600P-Iv|Lootron Electronics DV 600P Iv|Lootron Electronics DV-600P-1V|Lootron Electronics DV600PIV|Lootron Electronics DV-600P-Iv|Lutron DV 600P Iv|Lutron DV-600P-1V|Lutron DV600PIV|Lutron DV-600P-Iv|Lutron Electric DV 600P Iv|Lutron Electric DV-600P-1V|Lutron Electric DV600PIV|Lu
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557688185 / 00027557688185
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.96 (Each)
Standard Packaging
$311.52 (Per 12)
Resources
Images
 
 
DV600PIV - Small Image
 
DV600PIV - Large Image
Installation Sheets
 
 
DV600PIV - Installation Sheet
 
DV600PIV - Installation Sheet
Attachments
 
 
DV600PIV - Specification Sheet
 
DV600PIV - Specification Sheet
Other Links
 
 
DV600PIV - Other
 
DV600PIV - Other
 
DV600PIV - Other
 
DV600PIV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
amperage rating
48.000 48.000
Wattage
600
Material
METAL/PLASTIC
actuator
Paddle Switch
insulation
Plastic
connection
Wire Leads
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Product Type
Obsolete-Diva Inc 600W Ivory
Description
DIVA 600W SP IVORY
Long Description
00027557688185|0027557|027557688185|02755768818|68818|DV 600P IV|DV-600P-1V|DV600PIV|DV-600P-IV|DIVA INC 600W IVORY|Lewtron Electronics DV 600P IV|Lewtron Electronics DV-600P-1V|Lewtron Electronics DV600PIV|Lewtron Electronics DV-600P-IV|Lootron Electronics DV 600P IV|Lootron Electronics DV-600P-1V|Lootron Electronics DV600PIV|Lootron Electronics DV-600P-IV|Lutron DV 600P IV|Lutron DV-600P-1V|Lutron DV600PIV|Lutron DV-600P-IV|LUTRON ELECTRIC DV 600P IV|LUTRON ELECTRIC DV-600P-1V|LUTRON ELECTRIC DV600PIV|LU
Special Features
Controls 600 W incandescent or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim.
Additional Information
Coil Voltage
48.000 48.000
Manufacturer Information
Manufacturers Part Number
DV-600P-IV
Brand
Lutron
sub brand
Diva
GTIN
00027557688185
UPC
027557688185
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, single-pole
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.08
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
60
Application
Lighting Control
standard
UL, CSA, NOM
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat