DV600PLA - Diva 600W SP Ltalmd

Lutron

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
DV600PLA
Manufacturer
Lutron
Manufacturer's Part Number
DV-600P-LA
Description
Diva 600W SP Ltalmd
00027557366281|0027557|027557366281|02755736628|36628|DV 600P La|DV600PLA|DV-600P-La|Diva Inc 600 Watt SGL Pole Preset LT Al|Lewtron Electronics DV 600P La|Lewtron Electronics DV600PLA|Lewtron Electronics DV-600P-La|Lootron Electronics DV 600P La|Lootron Electronics DV600PLA|Lootron Electronics DV-600P-La|Lutron DV 600P La|Lutron DV600PLA|Lutron DV-600P-La|Lutron Electric DV 600P La|Lutron Electric DV600PLA|Lutron Electric DV-600P-La|Lutron Electronics DV 600P La|Lutron Electronics DV600PLA|Lutron Electron
Slang Terms

Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557366281 / 00027557366281
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DV600PLA - Small Image
Installation Sheets
 
 
DV600PLA - Installation Sheet
Features
Poles
1
Voltage Rating
120
amperage rating
48.000 48.000
Material
METAL/PLASTIC
actuator
Paddle Switch
Wattage
600
connection
Wire Leads
insulation
Plastic
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Description
DIVA 600W SP LTALMD
Product Type
Obsolete-Diva Inc 600W SP Preset LT Al
Long Description
00027557366281|0027557|027557366281|02755736628|36628|DV 600P LA|DV600PLA|DV-600P-LA|DIVA INC 600 WATT SGL POLE PRESET LT AL|Lewtron Electronics DV 600P LA|Lewtron Electronics DV600PLA|Lewtron Electronics DV-600P-LA|Lootron Electronics DV 600P LA|Lootron Electronics DV600PLA|Lootron Electronics DV-600P-LA|Lutron DV 600P LA|Lutron DV600PLA|Lutron DV-600P-LA|LUTRON ELECTRIC DV 600P LA|LUTRON ELECTRIC DV600PLA|LUTRON ELECTRIC DV-600P-LA|LUTRON ELECTRONICS DV 600P LA|LUTRON ELECTRONICS DV600PLA|LUTRON ELECTRON
Special Features
Controls 600 W incandescent or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim.
Additional Information
Coil Voltage
48.000 48.000
class
Lighting Control
Manufacturer Information
Manufacturers Part Number
DV-600P-LA
Brand
Lutron
sub brand
Prevail Series
GTIN
00027557366281
UPC
027557366281
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, single-pole
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.08
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
32 to 104 F (0 to 40 C)
Application
Lighting Control
Enclosure
Plastic
Frequency Rating
60
standard
UL, CSA, NOM
Mounting
WALLBOX
You must have an account to view stock levels

* All prices subject to change.