DV600PWH - Diva 600W SP White

Lutron

  • $29.27 (Each)
  • $29.27 (Each)

  • $702.48 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DV600PWH
Manufacturer
Lutron
Manufacturer's Part Number
DV-600P-WH
Description
Diva 600W SP White
00027557687522|0027557|027557687522|02755768752|68752|DV 600P WH|DV600PWH|DV-600P-WH|Diva Inc 600W White|Lewtron Electronics DV 600P WH|Lewtron Electronics DV600PWH|Lewtron Electronics DV-600P-WH|Lootron Electronics DV 600P WH|Lootron Electronics DV600PWH|Lootron Electronics DV-600P-WH|Lutron DV 600P WH|Lutron DV600PWH|Lutron DV-600P-WH|Lutron Electric DV 600P WH|Lutron Electric DV600PWH|Lutron Electric DV-600P-WH|Lutron Electronics DV 600P WH|Lutron Electronics DV600PWH|Lutron Electronics DV-600P-WH
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557687522 / 00027557687522
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.27 (Each)
Standard Packaging
$702.48 (Per 24)
Resources
Images
 
 
DV600PWH - Large Image
 
DV600PWH - Large Image
 
DV600PWH - Small Image
 
DV600PWH - Large Image
Installation Sheets
 
 
DV600PWH - Installation Sheet
 
DV600PWH - Installation Sheet
Attachments
 
 
DV600PWH - Specification Sheet
 
DV600PWH - Specification Sheet
 
DV600PWH - Specification Sheet
Other Links
 
 
DV600PWH - Other
 
DV600PWH - Other
 
DV600PWH - Other
 
DV600PWH - Other
 
DV600PWH - Other
 
DV600PWH - Other
 
DV600PWH - Other
 
DV600PWH - Other
 
DV600PWH - Other
 
DV600PWH - Other
 
DV600PWH - Other
 
DV600PWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Poles
125
Wattage
600
Material
METAL/PLASTIC
Lamp Type
Outdoor Area, Parking, Roadway, Security, Sidewalk
actuator
Paddle Switch
insulation
Plastic
amperage rating
Tapswitch
connection
Wire Leads
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Height
32 to 104
Descriptions
Product Type
Diva Inc 600W White
Description
DIVA 600W SP WHITE
extra long description
LUT DV-600P-WH DIVA INC 600W WHITE
Long Description
00027557687522|0027557|027557687522|02755768752|68752|DV 600P WH|DV600PWH|DV-600P-WH|DIVA INC 600W WHITE|Lewtron Electronics DV 600P WH|Lewtron Electronics DV600PWH|Lewtron Electronics DV-600P-WH|Lootron Electronics DV 600P WH|Lootron Electronics DV600PWH|Lootron Electronics DV-600P-WH|Lutron DV 600P WH|Lutron DV600PWH|Lutron DV-600P-WH|LUTRON ELECTRIC DV 600P WH|LUTRON ELECTRIC DV600PWH|LUTRON ELECTRIC DV-600P-WH|LUTRON ELECTRONICS DV 600P WH|LUTRON ELECTRONICS DV600PWH|LUTRON ELECTRONICS DV-600P-WH
Special Features
Tapswitch
Additional Information
Cable Size
32 to 104
sensing range
SensorSwitch
terminals
Tapswitch
Manufacturer Information
Manufacturers Part Number
DV-600P-WH
Brand
Lutron
sub brand
Diva
GTIN
00027557687522
UPC
027557687522
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, single-pole
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.25
Carton
1
Package
24
Uses, Certifications, and Standards
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
60
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat