DV603PHWH - Diva 600W 3WY White Clam

Lutron

  • $31.09 (Each)
  • $31.09 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DV603PHWH
Manufacturer
Lutron
Manufacturer's Part Number
DV-603PH-WH
Description
Diva 600W 3WY White Clam
00027557708432|0027557|027557708432|02755770843|70843|DV 603PH WH|DV603PHWH|DV-603PH-WH|Diva Inc 600W 3WY WH CLM|Lewtron Electronics DV 603PH WH|Lewtron Electronics DV603PHWH|Lewtron Electronics DV-603PH-WH|Lootron Electronics DV 603PH WH|Lootron Electronics DV603PHWH|Lootron Electronics DV-603PH-WH|Lutron DV 603PH WH|Lutron DV603PHWH|Lutron DV-603PH-WH|Lutron Electric DV 603PH WH|Lutron Electric DV603PHWH|Lutron Electric DV-603PH-WH|Lutron Electronics DV 603PH WH|Lutron Electronics DV603PHWH|Lutron Electr
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557708432 / 00027557708432
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.09 (Each)
Resources
Images
 
 
DV603PHWH - Small Image
 
DV603PHWH - Large Image
Installation Sheets
 
 
DV603PHWH - Installation Sheet
 
DV603PHWH - Installation Sheet
Attachments
 
 
DV603PHWH - Specification Sheet
 
DV603PHWH - Specification Sheet
Other Links
 
 
DV603PHWH - Other
 
DV603PHWH - Other
 
DV603PHWH - Other
 
DV603PHWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
amperage rating
48.000 48.000
Wattage
600
Material
METAL/PLASTIC
actuator
Paddle Switch
insulation
Plastic
connection
Wire Leads
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Description
DIVA 600W 3WY WHITE CLAM
Product Type
Obsolete-Diva Inc 600W 3WY WH CLM
Long Description
00027557708432|0027557|027557708432|02755770843|70843|DV 603PH WH|DV603PHWH|DV-603PH-WH|DIVA INC 600W 3WY WH CLM|Lewtron Electronics DV 603PH WH|Lewtron Electronics DV603PHWH|Lewtron Electronics DV-603PH-WH|Lootron Electronics DV 603PH WH|Lootron Electronics DV603PHWH|Lootron Electronics DV-603PH-WH|Lutron DV 603PH WH|Lutron DV603PHWH|Lutron DV-603PH-WH|LUTRON ELECTRIC DV 603PH WH|LUTRON ELECTRIC DV603PHWH|LUTRON ELECTRIC DV-603PH-WH|LUTRON ELECTRONICS DV 603PH WH|LUTRON ELECTRONICS DV603PHWH|LUTRON ELECTR
Special Features
Controls 600 W incandescent or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim.
Additional Information
Coil Voltage
48.000 48.000
Manufacturer Information
Manufacturers Part Number
DV-603PH-WH
Brand
Lutron
sub brand
Diva
GTIN
00027557708432
UPC
027557708432
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, 3-way, clamshell packaging
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
60
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat