DV603PIV - Diva 600W 3WY Ivory

Lutron

  • $31.09 (Each)
  • $31.09 (Each)

  • $373.08 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DV603PIV
Manufacturer
Lutron
Manufacturer's Part Number
DV-603P-IV
Description
Diva 600W 3WY Ivory
00027557688123|0027557|027557688123|02755768812|68812|DV 603P Iv|DV-603P-1V|DV603PIV|DV-603P-Iv|Diva Inc 600W 3WAY Ivory|Lewtron Electronics DV 603P Iv|Lewtron Electronics DV-603P-1V|Lewtron Electronics DV603PIV|Lewtron Electronics DV-603P-Iv|Lootron Electronics DV 603P Iv|Lootron Electronics DV-603P-1V|Lootron Electronics DV603PIV|Lootron Electronics DV-603P-Iv|Lutron DV 603P Iv|Lutron DV-603P-1V|Lutron DV603PIV|Lutron DV-603P-Iv|Lutron Electric DV 603P Iv|Lutron Electric DV-603P-1V|Lutron Electric DV603P
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557688123 / 00027557688123
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.09 (Each)
Standard Packaging
$373.08 (Per 12)
Resources
Images
 
 
DV603PIV - Large Image
 
DV603PIV - Large Image
 
DV603PIV - Small Image
 
DV603PIV - Large Image
Installation Sheets
 
 
DV603PIV - Installation Sheet
 
DV603PIV - Installation Sheet
Attachments
 
 
DV603PIV - Specification Sheet
 
DV603PIV - Specification Sheet
 
DV603PIV - Specification Sheet
Other Links
 
 
DV603PIV - Other
 
DV603PIV - Other
 
DV603PIV - Other
 
DV603PIV - Other
 
DV603PIV - Other
 
DV603PIV - Other
 
DV603PIV - Other
 
DV603PIV - Other
 
DV603PIV - Other
 
DV603PIV - Other
 
DV603PIV - Other
 
DV603PIV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Poles
125
Wattage
600
Material
METAL/PLASTIC
amperage rating
Tapswitch
connection
Wire Leads
Lamp Type
Outdoor Area, Parking, Roadway, Security, Sidewalk
actuator
Paddle Switch
insulation
Plastic
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Height
32 to 104
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Product Type
Diva Inc 600W 3WAY Ivory
Description
DIVA 600W 3WY IVORY
extra long description
LUT DV-603P-IV DIVA INC 600W 3WAY I
Long Description
00027557688123|0027557|027557688123|02755768812|68812|DV 603P IV|DV-603P-1V|DV603PIV|DV-603P-IV|DIVA INC 600W 3WAY IVORY|Lewtron Electronics DV 603P IV|Lewtron Electronics DV-603P-1V|Lewtron Electronics DV603PIV|Lewtron Electronics DV-603P-IV|Lootron Electronics DV 603P IV|Lootron Electronics DV-603P-1V|Lootron Electronics DV603PIV|Lootron Electronics DV-603P-IV|Lutron DV 603P IV|Lutron DV-603P-1V|Lutron DV603PIV|Lutron DV-603P-IV|LUTRON ELECTRIC DV 603P IV|LUTRON ELECTRIC DV-603P-1V|LUTRON ELECTRIC DV603P
Special Features
Tapswitch
Additional Information
Cable Size
32 to 104
sensing range
SensorSwitch
terminals
Tapswitch
Manufacturer Information
Manufacturers Part Number
DV-603P-IV
Brand
Lutron
sub brand
Diva
GTIN
00027557688123
UPC
027557688123
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, 3-way
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.25
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
60
Application
Lighting Control
standard
UL, CSA, NOM
Mounting
WALLBOX
Enclosure
Plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DV603PIV.
Jump To:

Similar Items

Similar items are close alternatives to DV603PIV, though they may not be 100% alike.

Diva Led+ Dimmer - Gloss Finish, Led, Incandescent/Halogen, 3-Way/Single-Pole, ...
  • Our Part #: DVCL153PIV
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: DVCL-153P-IV
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 24 ($768.72) ·
DVCL153PIV - Lutron

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$32.03

Each

QTY:
Each
Add
00027557748094|0027557|027557748094|02755774809|74809|DV 603PH Iv|DV-603PH-1V|DV...
  • Our Part #: DV603PHIV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DV-603PH-IV
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($31.09) ·
DV603PHIV - Lutron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.09

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat