DV603PWH - Diva 600W 3WY White

Lutron

  • $31.09 (Each)
  • $31.09 (Each)

  • $746.16 (Per 24)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DV603PWH
Manufacturer
Lutron
Manufacturer's Part Number
DV-603P-WH
Description
Diva 600W 3WY White
00027557688130|0027557|027557688130|02755768813|68813|DV 603P WH|DV603PWH|DV-603P-WH|Diva Inc 600W 3WAY White|Lewtron Electronics DV 603P WH|Lewtron Electronics DV603PWH|Lewtron Electronics DV-603P-WH|Lootron Electronics DV 603P WH|Lootron Electronics DV603PWH|Lootron Electronics DV-603P-WH|Lutron DV 603P WH|Lutron DV603PWH|Lutron DV-603P-WH|Lutron Electric DV 603P WH|Lutron Electric DV603PWH|Lutron Electric DV-603P-WH|Lutron Electronics DV 603P WH|Lutron Electronics DV603PWH|Lutron Electronics DV-603P-WH
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557688130 / 00027557688130
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.09 (Each)
Standard Packaging
$746.16 (Per 24)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Installation Sheets
 
 
DV603PWH - Installation Sheet
 
DV603PWH - Installation Sheet
Attachments
 
 
DV603PWH - Specification Sheet
 
DV603PWH - Specification Sheet
 
DV603PWH - Specification Sheet
Images
 
 
DV603PWH - Large Image
 
DV603PWH - Large Image
 
DV603PWH - Small Image
 
DV603PWH - Large Image
Other Links
 
 
DV603PWH - Other
 
DV603PWH - Other
 
DV603PWH - Other
 
DV603PWH - Other
 
DV603PWH - Other
 
DV603PWH - Other
 
DV603PWH - Other
 
DV603PWH - Other
 
DV603PWH - Other
 
DV603PWH - Other
 
DV603PWH - Other
 
DV603PWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Poles
125
Wattage
600
Material
METAL/PLASTIC
Lamp Type
Outdoor Area, Parking, Roadway, Security, Sidewalk
actuator
Paddle Switch
insulation
Plastic
amperage rating
Tapswitch
connection
Wire Leads
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
32 to 104
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Product Type
Diva Inc 600W 3WAY White
Description
DIVA 600W 3WY WHITE
extra long description
LUT DV-603P-WH DIVA INC 600W 3WAY W
Long Description
00027557688130|0027557|027557688130|02755768813|68813|DV 603P WH|DV603PWH|DV-603P-WH|DIVA INC 600W 3WAY WHITE|Lewtron Electronics DV 603P WH|Lewtron Electronics DV603PWH|Lewtron Electronics DV-603P-WH|Lootron Electronics DV 603P WH|Lootron Electronics DV603PWH|Lootron Electronics DV-603P-WH|Lutron DV 603P WH|Lutron DV603PWH|Lutron DV-603P-WH|LUTRON ELECTRIC DV 603P WH|LUTRON ELECTRIC DV603PWH|LUTRON ELECTRIC DV-603P-WH|LUTRON ELECTRONICS DV 603P WH|LUTRON ELECTRONICS DV603PWH|LUTRON ELECTRONICS DV-603P-WH
Special Features
Tapswitch
Additional Information
Cable Size
32 to 104
sensing range
SensorSwitch
terminals
Tapswitch
Manufacturer Information
Manufacturers Part Number
DV-603P-WH
Brand
Lutron
sub brand
Diva
GTIN
00027557688130
UPC
027557688130
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, 3-way
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.25
Carton
1
Package
24
Uses, Certifications, and Standards
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
60
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lee's Summit
2 View Store

M-Z

Location Stock Available
Shreveport
3 View Store
These alternate items can be purchased instead of DV603PWH.
Jump To:

Similar Items

Similar items are close alternatives to DV603PWH, though they may not be 100% alike.

Dimmable Bulb, Wallbox Switch, 120 V, 150 W;6000 W, 60 HZ, Dimmable CFL/Led;Inca...
  • Our Part #: DVCL153PWH
  • Nacogdoches Availability: 20
  • Total Availability: In Stock
  • MFR Part #: DVCL153PWH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($34.20) ·
DVCL153PWH - Lutron

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$34.20

Each

QTY:
Each
Add
00027557708432|0027557|027557708432|02755770843|70843|DV 603PH WH|DV603PHWH|DV-6...
  • MFR Part #: DV-603PH-WH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($31.09) ·
DV603PHWH - Lutron

Check local availability

Total Availability: In Stock

Book Price

$31.09

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat