DVCL153PBL - Diva 150W Led 3WAY Black

Lutron

  • $32.03 (Each)
  • $32.03 (Each)

  • $768.72 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DVCL153PBL
Manufacturer
Lutron
Manufacturer's Part Number
DVCL153PBL
Description
Diva 150W Led 3WAY Black
Diva Led+ Dimmer - Gloss Finish, Led, Incandescent/Halogen, 3-Way/Single-Pole, 150W Led or 600W Inc/Hal In Black
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557003001 / 00027557003001
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.03 (Each)
Standard Packaging
$768.72 (Per 24)
Resources
Images
 
 
DVCL153PBL - Video
 
DVCL153PBL - Large Image
 
DVCL153PBL - Large Image
 
DVCL153PBL - Large Image
 
DVCL153PBL - Large Image
 
DVCL153PBL - Large Image
 
DVCL153PBL - Large Image
 
DVCL153PBL - Large Image
 
DVCL153PBL - Large Image
 
DVCL153PBL - Large Image
 
DVCL153PBL - Large Image
360 Images
 
 
DVCL153PBL - 360 Image
Other Links
 
 
DVCL153PBL - Other
 
DVCL153PBL - Other
 
DVCL153PBL - Other
 
DVCL153PBL - Other
Brochures
 
 
DVCL153PBL - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
600
insulation
Plastic
Material, Color, and Finish
Finish
Gloss
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Diva CFL/Led Boxed Black
extra long description
LUT DVCL-153P-BL DIVA CFL/LED BOXED
Features
The Diva LED+ dimmer switch provides optimal dimming performance of LED bulbs. This dimmer switch works with up to 150-Watt of dimmable LED/CFL or 600-Watt of incandescent/halogen, allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. The Diva dimmer switch features a paddle switch to turn your lights off or on returning the lights to your fav
Description
DIVA 150W LED 3WAY BLACK
Long Description
Diva LED+ Dimmer - Gloss Finish, LED, Incandescent/Halogen, 3-way/single-pole, 150W LED or 600W inc/hal in black
Special Features
Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Additional Information
Connection Type
Wire Leads
Switch Type
Paddle Switch
media
Yes
Manufacturer Information
Manufacturers Part Number
DVCL153PBL
Brand
Lutron
GTIN
00027557003001
UPC
027557003001
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, 3-way/single-pole
Packaging
Weight per each
0.25
Carton
1
Package
24
Uses, Certifications, and Standards
environmental conditions
Indoor use only
Application
Lighting Control
Mounting
WALLBOX
Enclosure
Plastic
standard
UL, CSA, NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat