DVCL153PBR - Diva 150W Led 3WAY Brown

Lutron

  • $32.03 (Each)
  • $32.03 (Each)

  • $768.72 (Per 24)
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
DVCL153PBR
Manufacturer
Lutron
Manufacturer's Part Number
DVCL153PBR
Description
Diva 150W Led 3WAY Brown
Dimmable Bulb, Wallbox Switch, 120 V, 150 W;6000 W, 60 HZ, Dimmable CFL/Led;Incandescent/Halogen Lamp, Wall Mount, 2.94 In Length, 2.75 In Width, 4.69 In Height, Brown, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557003018 / 00027557003018
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.03 (Each)
Standard Packaging
$768.72 (Per 24)
Resources
Images
 
 
DVCL153PBR - Video
 
DVCL153PBR - Small Image
 
DVCL153PBR - Large Image
 
DVCL153PBR - Large Image
 
DVCL153PBR - Large Image
 
DVCL153PBR - Large Image
 
DVCL153PBR - Large Image
 
DVCL153PBR - Large Image
 
DVCL153PBR - Large Image
 
DVCL153PBR - Large Image
 
DVCL153PBR - Large Image
 
DVCL153PBR - Large Image
360 Images
 
 
DVCL153PBR - 360 Image
Brochures
 
 
DVCL153PBR - Brochure
Other Links
 
 
DVCL153PBR - Other
 
DVCL153PBR - Other
 
DVCL153PBR - Other
 
DVCL153PBR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Dimmable Cfl/Led;Incandescent/Halogen
Wattage
600
Poles
1
Voltage Rating
120
insulation
Plastic
Material
Plastic/Metal
connection
Wire Leads
actuator
Paddle Switch
Material, Color, and Finish
Color
Brown
Finish
Gloss
Dimensions and Weight
Width
2.75 in;70 mm
Height
4.69 in;119 mm
Length
2.94 in;75 mm
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
dimmable Bulb
extra long description
LUT DVCL-153P-BR DIVA CFL/LED BOXED
Long Description
Dimmable Bulb, Wallbox Switch, 120 V, 150 W;6000 W, 60 Hz, Dimmable CFL/LED;Incandescent/Halogen Lamp, Wall Mount, 2.94 in Length, 2.75 in Width, 4.69 in Height, Brown, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 0.25 lb/EA
Features
C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs.
Short Description
Dimmable Bulb Wallbox Switch, 1P, 3W, CFL/LED, Brown
Description
DIVA 150W LED 3WAY BROWN
Special Features
Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Additional Information
Switch Type
Wallbox Switch
Power Rating
150 W;6000 W
Minimum Operating Temperature
+0 °C;+32 °F
Maximum Operating Temperature
+40 °C;+104 °F
Warranty
1 yr
Mounting Type
Wall Mount
package quantity
1 CA;24 PK
media
Yes
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
DVCL153PBR
sub brand
Diva(R)
Brand
Lutron
GTIN
00027557003018
UPC
027557003018
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, 3-way/single-pole
Packaging
Weight
0.25 lb/EA
Weight per each
0.25
Carton
1
Package
24
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Operating Temperature
32 to 104
standard
UL, CSA, NOM
Mounting
WALLBOX
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DVCL153PBR.
Jump To:

Similar Items

Similar items are close alternatives to DVCL153PBR, though they may not be 100% alike.

Dimmable Bulb, Wallbox Switch, 120 V, 150 W;6000 W, 60 HZ, Dimmable CFL/Led;Inca...
  • Our Part #: DVCL153PWH
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: DVCL153PWH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($32.03) ·
DVCL153PWH - Lutron

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$32.03

Each

QTY:
Each
Add
00027557688154|0027557|027557688154|02755768815|68815|DV 600P BR|DV600PBR|DV-600...
  • Our Part #: DV600PBR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DV-600P-BR
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 24 ($623.04) · 48 ($1,246.08) ·
DV600PBR - Lutron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.96

Each

QTY:
Each
Add
00027557688093|0027557|027557688093|02755768809|68809|DV 603P BR|DV603PBR|DV-603...
  • Our Part #: DV603PBR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DV-603P-BR
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($31.09) ·
DV603PBR - Lutron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.09

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat