DVELV300PHWH - Diva 300W Elv SP White Clam

Lutron

  • $114.55 (Each)
  • $114.55 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DVELV300PHWH
Manufacturer
Lutron
Manufacturer's Part Number
DVELV-300PH-WH
Description
Diva 300W Elv SP White Clam
Diva Dimmer - Gloss Finish, Electronic Low-Voltage, Single-Pole, 120V/300W Clamshell Packaging In White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557135924 / 00027557135924
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.55 (Each)
Resources
Images
 
 
DVELV300PHWH - Video
 
DVELV300PHWH - Small Image
 
DVELV300PHWH - Large Image
Attachments
 
 
DVELV300PHWH - Specification Sheet
Other Links
 
 
DVELV300PHWH - Other
 
DVELV300PHWH - Other
 
DVELV300PHWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
300
actuator
Paddle Switch
insulation
Plastic
Material
Plastic/Metal
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Diva Elec Low Volt 300W S-Pole
Description
DIVA 300W ELV SP WHITE CLAM
Long Description
Diva Dimmer - Gloss Finish, Electronic Low-Voltage, Single-pole, 120V/300W clamshell packaging in white
Special Features
Controls 300 W electronic low-voltage loads. Paddle turns on/off. Slide up to brighten, down to dim.
extra long description
LUT DVELV-300PH-WH DIVA ELEC LOW VO
Additional Information
Switch Type
Paddle Switch
Connection Type
Wire Leads
media
Yes
Manufacturer Information
Manufacturers Part Number
DVELV-300PH-WH
Brand
Lutron
GTIN
00027557135924
UPC
027557135924
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, single-pole
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 104
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat