DVELV300PIV - Diva 300W Electronic Low Voltage SP Ivory

Lutron

  • $114.55 (Each)
  • $114.55 (Each)

  • $5,498.40 (Per 48)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DVELV300PIV
Manufacturer
Lutron
Manufacturer's Part Number
DVELV-300P-IV
Description
Diva 300W Electronic Low Voltage SP Ivory
Diva Dimmer - Gloss Finish, Electronic Low-Voltage, Single-Pole, 120V/300W In Ivory
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557748315 / 00027557748315
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.55 (Each)
Standard Packaging
$5,498.40 (Per 48)
Resources
Images
 
 
DVELV300PIV - Video
 
DVELV300PIV - Small Image
 
DVELV300PIV - Large Image
Attachments
 
 
DVELV300PIV - Specification Sheet
Other Links
 
 
DVELV300PIV - Other
 
DVELV300PIV - Other
 
DVELV300PIV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Paddle Switch
insulation
Plastic
Material
Plastic/Metal
connection
Wire Leads
Poles
1
Voltage Rating
120
Wattage
300
Material, Color, and Finish
Finish
Gloss
Color
Ivory
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Diva Elv 300 Watt Single Pole Iv
extra long description
LUT DVELV-300P-IV DIVA ELV 300 WATT
Description
DIVA 300W ELECTRONIC LOW VOLTAGE SP IVORY
Long Description
Diva Dimmer - Gloss Finish, Electronic Low-Voltage, Single-pole, 120V/300W in ivory
Special Features
Controls 300 W electronic low-voltage loads. Paddle turns on/off. Slide up to brighten, down to dim.
Additional Information
media
Yes
Switch Type
Paddle Switch
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
DVELV-300P-IV
Brand
Lutron
GTIN
00027557748315
UPC
027557748315
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, single-pole
Packaging
Weight per each
0.3
Carton
1
Package
48
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
Operating Temperature
32 to 104
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat