DVELV300PLA - Diva 300W Electronic Low Voltage SP Light Almond

Lutron

  • $114.55 (Each)
  • $114.55 (Each)

  • $2,749.20 (Per 24)

  • $5,498.40 (Per 48)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DVELV300PLA
Manufacturer
Lutron
Manufacturer's Part Number
DVELV-300P-LA
Description
Diva 300W Electronic Low Voltage SP Light Almond
Diva Dimmer - Gloss Finish, Electronic Low-Voltage, Single-Pole, 120V/300W In Light Almond
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557366502 / 00027557366502
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.55 (Each)
Carton
$2,749.20 (Per 24)
Standard Packaging
$5,498.40 (Per 48)
Resources
Images
 
 
DVELV300PLA - Video
 
DVELV300PLA - Large Image
Attachments
 
 
DVELV300PLA - Specification Sheet
Other Links
 
 
DVELV300PLA - Other
 
DVELV300PLA - Other
 
DVELV300PLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
300
Poles
1
insulation
Plastic
Material, Color, and Finish
Finish
Gloss
Color
Light Almond
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Elv 300 W Single PL Preset La
extra long description
LUT DVELV-300P-LA ELV 300 W SINGLE
Description
DIVA 300W ELECTRONIC LOW VOLTAGE SP LIGHT ALMOND
Long Description
Diva Dimmer - Gloss Finish, Electronic Low-Voltage, Single-pole, 120V/300W in light almond
Special Features
Controls 300 W electronic low-voltage loads. Paddle turns on/off. Slide up to brighten, down to dim.
Additional Information
media
Yes
Connection Type
Wire Leads
Switch Type
Paddle Switch
Manufacturer Information
Manufacturers Part Number
DVELV-300P-LA
Brand
Lutron
GTIN
00027557366502
UPC
027557366502
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, single-pole
Packaging
Weight per each
0.3
Carton
24
Package
48
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat