DVLV600PIV - Diva 450W Magnetic Low Voltage SP Ivory

Lutron

  • $61.57 (Each)
  • $61.57 (Each)

  • $1,477.68 (Per 24)

  • $2,955.36 (Per 48)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DVLV600PIV
Manufacturer
Lutron
Manufacturer's Part Number
DVLV-600P-IV
Description
Diva 450W Magnetic Low Voltage SP Ivory
Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, Single-Pole, 120V/600VA (450W) In Ivory
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557688260 / 00027557688260
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.57 (Each)
Carton
$1,477.68 (Per 24)
Standard Packaging
$2,955.36 (Per 48)
Resources
Images
 
 
DVLV600PIV - Video
 
DVLV600PIV - Small Image
 
DVLV600PIV - Large Image
360 Images
 
 
DVLV600PIV - 360 Image
Attachments
 
 
DVLV600PIV - Specification Sheet
Other Links
 
 
DVLV600PIV - Other
 
DVLV600PIV - Other
 
DVLV600PIV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wattage
450
Voltage Rating
120
actuator
Paddle Switch
insulation
Plastic
Material
Plastic/Metal
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
Ivory
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Diva Low Vol 600W Ivory
extra long description
LUT DVLV-600P-IV DIVA LOW VOL 600W
Description
DIVA 450W MAGNETIC LOW VOLTAGE SP IVORY
Long Description
Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, Single-pole, 120V/600VA (450W) in ivory
Special Features
Controls 600 VA (450 W) magnetic low-voltage loads. Paddle turns on/off. Slide up to brighten, down to dim.
Additional Information
media
Yes
Switch Type
Paddle Switch
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
DVLV-600P-IV
Brand
Lutron
GTIN
00027557688260
UPC
027557688260
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, single-pole
Packaging
Weight per each
0.25
Carton
24
Package
48
Uses, Certifications, and Standards
Operating Temperature
32 to 104
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat