DVLV600PLA - Diva Magnetic Low Voltage 600W Light Almond

Lutron

  • $61.57 (Each)
  • $61.57 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DVLV600PLA
Manufacturer
Lutron
Manufacturer's Part Number
DVLV-600P-LA
Description
Diva Magnetic Low Voltage 600W Light Almond
Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, Single-Pole, 120V/600VA (450W) In Light Almond
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557366328 / 00027557366328
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.57 (Each)
Resources
Images
 
 
DVLV600PLA - Video
 
DVLV600PLA - Small Image
 
DVLV600PLA - Large Image
360 Images
 
 
DVLV600PLA - 360 Image
Attachments
 
 
DVLV600PLA - Specification Sheet
Other Links
 
 
DVLV600PLA - Other
 
DVLV600PLA - Other
 
DVLV600PLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
450
insulation
Plastic
Material, Color, and Finish
Finish
Gloss
Color
Light Almond
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Diva Magnetic Low Voltage 600W
extra long description
LUT DVLV-600P-LA DIVA MAGNETIC LOW
Long Description
Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, Single-pole, 120V/600VA (450W) in light almond
Special Features
Controls 600 VA (450 W) magnetic low-voltage loads. Paddle turns on/off. Slide up to brighten, down to dim.
Description
DIVA MAGNETIC LOW VOLTAGE 600W LIGHT ALMOND
Additional Information
Switch Type
Paddle Switch
Connection Type
Wire Leads
media
Yes
Manufacturer Information
Manufacturers Part Number
DVLV-600P-LA
Brand
Lutron
GTIN
00027557366328
UPC
027557366328
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, single-pole
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
standard
UL, CSA, NOM
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat