DVLV600PWH - Diva 450W Magnetic Low Voltage SP White

Lutron

  • $61.57 (Each)
  • $61.57 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DVLV600PWH
Manufacturer
Lutron
Manufacturer's Part Number
DVLV-600P-WH
Description
Diva 450W Magnetic Low Voltage SP White
Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, Single-Pole, 120V/600VA (450W) In White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557687515 / 00027557687515
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.57 (Each)
Resources
360 Images
 
 
DVLV600PWH - 360 Image
Images
 
 
DVLV600PWH - Video
 
DVLV600PWH - Small Image
 
DVLV600PWH - Large Image
Attachments
 
 
DVLV600PWH - Specification Sheet
Other Links
 
 
DVLV600PWH - Other
 
DVLV600PWH - Other
 
DVLV600PWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
450
actuator
Paddle Switch
insulation
Plastic
Material
Plastic/Metal
connection
Wire Leads
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Diva Low Vol 600W White
Long Description
Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, Single-pole, 120V/600VA (450W) in white
extra long description
LUT DVLV-600P-WH DIVA LOW VOL 600W
Special Features
Controls 600 VA (450 W) magnetic low-voltage loads. Paddle turns on/off. Slide up to brighten, down to dim.
Description
DIVA 450W MAGNETIC LOW VOLTAGE SP WHITE
Additional Information
Switch Type
Paddle Switch
Connection Type
Wire Leads
media
Yes
Manufacturer Information
Manufacturers Part Number
DVLV-600P-WH
Brand
Lutron
GTIN
00027557687515
UPC
027557687515
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, single-pole
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 104
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat