DVLV603PLA - Diva 450W Magnetic Low Voltage 3WAY Light Almond

Lutron

  • $67.62 (Each)
  • $67.62 (Each)

  • $135.24 (Per 2)

  • $1,622.88 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DVLV603PLA
Manufacturer
Lutron
Manufacturer's Part Number
DVLV-603P-LA
Description
Diva 450W Magnetic Low Voltage 3WAY Light Almond
Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, 3-Way, 120V/600VA (450W) In Light Almond
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557366342 / 00027557366342
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.62 (Each)
Carton
$1,622.88 (Per 24)
Standard Packaging
$135.24 (Per 2)
Resources
Images
 
 
DVLV603PLA - Video
 
DVLV603PLA - Small Image
 
DVLV603PLA - Large Image
Attachments
 
 
DVLV603PLA - Specification Sheet
Other Links
 
 
DVLV603PLA - Other
 
DVLV603PLA - Other
 
DVLV603PLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
insulation
Plastic
Voltage Rating
120
Wattage
450
Material, Color, and Finish
Finish
Gloss
Color
Light Almond
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Diva Magneticc Low Voltage 600
extra long description
LUT DVLV-603P-LA DIVA MAGNETICC LOW
Description
DIVA 450W MAGNETIC LOW VOLTAGE 3WAY LIGHT ALMOND
Long Description
Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, 3-way, 120V/600VA (450W) in light almond
Special Features
Controls 600 VA (450 W) magnetic low-voltage loads. Paddle turns on/off. Slide up to brighten, down to dim.
Additional Information
media
Yes
Switch Type
Paddle Switch
Connection Type
Wire Leads
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
DVLV-603P-LA
GTIN
00027557366342
UPC
027557366342
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, 3-way
Packaging
Weight per each
0.08
Carton
24
Package
2
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat