DVRFBDG1D - Caseta Diva Smart Dimmer Starter Kit

Lutron

  • $133.10 (Each)
  • $133.10 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DVRFBDG1D
Manufacturer
Lutron
Manufacturer's Part Number
DVRF-BDG-1D
Description
Caseta Diva Smart Dimmer Starter Kit
Lutron Diva Smart Dimmer Switch Kit For Caseta Smart Lighting, With Smart Hub and Pico Remote
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
784276813402 / 00784276813402
Weight per unit
1.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$133.10 (Each)
Resources
Images
 
 
DVRFBDG1D - Video
 
DVRFBDG1D - Small Image
 
DVRFBDG1D - Large Image
 
DVRFBDG1D - Large Image
 
DVRFBDG1D - Large Image
 
DVRFBDG1D - Large Image
 
DVRFBDG1D - Large Image
 
DVRFBDG1D - Large Image
 
DVRFBDG1D - Large Image
 
DVRFBDG1D - Large Image
 
DVRFBDG1D - Large Image
Attachments
 
 
DVRFBDG1D - Specification Sheet
Other Links
 
 
DVRFBDG1D - Other
 
DVRFBDG1D - Other
 
DVRFBDG1D - Other
 
DVRFBDG1D - Other
 
DVRFBDG1D - Other
 
DVRFBDG1D - Other
 
DVRFBDG1D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
600
insulation
Plastic
Material, Color, and Finish
Finish
Gloss
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Diva Smart DMR Switch Kit
Features
Introducing the Diva smart dimmer switch for Caseta smart lighting. Lutron’s most popular dimmer is now smart and works with your existing Caseta products. Match existing Diva LED+ dimmer switches in your home with the same elegant, recognized paddle style, updated to match existing Caseta products with an LED-backlit light bar. Welcome Home to Peace of Mind - always come back to a well-lit home with the Diva smart dimmer switch. Enable the Smart Away feature to randomly turn lights on and off, to make it
Description
CASETA DIVA SMART DIMMER STARTER KIT
Long Description
Lutron Diva Smart Dimmer Switch Kit for Caseta smart lighting, with Smart Hub and Pico Remote
Special Features
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads.
extra long description
LUT DVRF-BDG-1D DIVA SMART DMR SWIT
Additional Information
media
Yes
Switch Type
Paddle Switch
Connection Type
Wire Leads
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
DVRF-BDG-1D
GTIN
00784276813402
UPC
784276813402
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Wireless in-wall dimmer, multi-location/single-pole, Pico wireless remote, wallplate, wallplate bracket, and smart hub
Packaging
Weight per each
1.02
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat