DVRFPKG1DWH - Smart Dimmer & Remote Kit

Lutron

  • $87.83 (Each)
  • $87.83 (Each)

In-Stock: 100 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DVRFPKG1DWH
Manufacturer
Lutron
Manufacturer's Part Number
DVRF-PKG1D-WH
Description
Smart Dimmer & Remote Kit
Lutron Diva Smart Dimmer Switch 3-Way Kit With Pico Paddle Remote For The Caseta System, Smart Hub Not Required, DVRF-PKG1D-WH, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276816977 / 00784276816977
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.83 (Each)
Stock Availability
Tyler
0 (Find nearest stock)
All Stores
100
Resources
Other Links
 
 
DVRFPKG1DWH - Other
 
DVRFPKG1DWH - Other
360 Images
 
 
DVRFPKG1DWH - 360 Image
Attachments
 
 
DVRFPKG1DWH - Specification Sheet
Images
 
 
DVRFPKG1DWH - Small Image
 
DVRFPKG1DWH - Large Image
 
DVRFPKG1DWH - Large Image
 
DVRFPKG1DWH - Large Image
 
DVRFPKG1DWH - Large Image
 
DVRFPKG1DWH - Large Image
 
DVRFPKG1DWH - Large Image
 
DVRFPKG1DWH - Large Image
 
DVRFPKG1DWH - Large Image
 
DVRFPKG1DWH - Large Image
 
DVRFPKG1DWH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
1.25
Connection
Wireless
Material
Thermoplastic
Poles
1
Voltage Rating
120 V
Wattage
150
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Height
1.46
Length
2.96;75
Size
2.96 x .41 x 1.46
Width
0.41
Descriptions
Description
SMART DIMMER & REMOTE KIT
Extra Long Description
LUT DVRF-PKG1D-WH PICO PADDLE REMOT
Features
Introducing the Diva smart dimmer switch for Caseta smart lighting . Lutron's #1 dimmer is now smart and works with your existing Caseta products. Match existing paddle-style dimmer switches in your home with the same elegant, recognized aesthetic, updated on both the dimmer and the Pico paddle remote. The Diva smart dimmer works with 150W LED bulbs and 600W incandescent bulbs. Unlike other smart controls, the Diva smart dimmer does not require a neutral wire and works with existing wiring and in homes of
Long Description
Lutron Diva Smart Dimmer Switch 3-Way Kit with Pico Paddle Remote for the Caseta system, Smart Hub Not Required, DVRF-PKG1D-WH, White
Product Type
Diva Dimmer Switch Kit White
Additional Information
Connection Type
Wireless
Load
150
Operating Cycles
3
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
DVRF-PKG1D-WH
GTIN
00784276816977
UPC
784276816977
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Diva smart dimmer and Pico paddle remote
Packaging
Weight per each
0.62
Carton
1
Uses, Certifications, and Standards
Environmental Conditions
0 to 90% humidity, non-condensing. Indoor use only.
Frequency Rating
431;437
Operating Temperature
32;140
Standard
UL, CSA, NOM
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat