DVRFPKG1SWH - Smart Switch & Remote Kit

Lutron

  • $87.83 (Each)
  • $87.83 (Each)

In-Stock: 17 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DVRFPKG1SWH
Manufacturer
Lutron
Manufacturer's Part Number
DVRF-PKG1S-WH
Description
Smart Switch & Remote Kit
Lutron Claro Smart Switch 3-Way Kit With Pico Paddle Remote For The Caseta System, Smart Hub Not Required, DVRF-PKG1S-WH, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
784276816960 / 00784276816960
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.83 (Each)
Stock Availability
Mansfield
0 (Find nearest stock)
DFW RDC
0
All Stores
17
Resources
Other Links
 
 
DVRFPKG1SWH - Other
 
DVRFPKG1SWH - Other
360 Images
 
 
DVRFPKG1SWH - 360 Image
Attachments
 
 
DVRFPKG1SWH - Specification Sheet
Images
 
 
DVRFPKG1SWH - Small Image
 
DVRFPKG1SWH - Large Image
 
DVRFPKG1SWH - Large Image
 
DVRFPKG1SWH - Large Image
 
DVRFPKG1SWH - Large Image
 
DVRFPKG1SWH - Large Image
 
DVRFPKG1SWH - Large Image
 
DVRFPKG1SWH - Large Image
 
DVRFPKG1SWH - Large Image
 
DVRFPKG1SWH - Large Image
 
DVRFPKG1SWH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
5
Connection
Wireless
Material
Thermoplastic
Poles
1
Voltage Rating
120 V
Wattage
600
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Height
1.46
Length
2.96;75
Size
2.96 x .41 x 1.46
Width
0.41
Descriptions
Description
SMART SWITCH & REMOTE KIT
Extra Long Description
LUT DVRF-PKG1S-WH PICO PADDLE REMOT
Features
Introducing the Claro smart switch for the Caseta smart lighting  system. Lutron's most popular switch design is now smart and works with your existing Caseta products. Match existing paddle-style switches in your home with the same elegant, recognized aesthetic on both the switch and the Pico paddle remote. The Claro smart switch works with 5A LED lights or 3A fans; neutral wire required for operation. The Claro smart switch is ideal for areas where dimming is not needed, such as garages, hallways, or ou
Long Description
Lutron Claro Smart Switch 3-Way Kit with Pico Paddle Remote for the Caseta system, Smart Hub Not Required, DVRF-PKG1S-WH, White
Product Type
Pico Paddle Remote W Claro
Additional Information
Connection Type
Wireless
Load
5
Operating Cycles
3
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
DVRF-PKG1S-WH
GTIN
00784276816960
UPC
784276816960
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Diva smart dimmer and Pico paddle remote
Packaging
Weight per each
0.62
Carton
1
Uses, Certifications, and Standards
Environmental Conditions
0 to 90% humidity, non-condensing. Indoor use only.
Frequency Rating
431;437
Operating Temperature
32;140
Standard
UL, CSA, NOM
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater DFW RDC Area

Location Stock Available
Prosper
1 View Store

Distribution Centers

Location Stock Available
Atlanta
9 View Store
Springdale
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat