DVTVWH - Diva 24VDC 30MA 0-10V SP White

Lutron

  • $94.81 (Each)
  • $94.81 (Each)

  • $2,275.44 (Per 24)
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
DVTVWH
Manufacturer
Lutron
Manufacturer's Part Number
DVTV-WH
Description
Diva 24VDC 30MA 0-10V SP White
Diva Dimmer - Gloss Finish, Fluorescent or Led Dimming With 0-10V Ballasts and Drivers, Single-Pole, 120V/30MA/16A In White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557663458 / 00027557663458
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.81 (Each)
Standard Packaging
$2,275.44 (Per 24)
Resources
Images
 
 
DVTVWH - Video
 
DVTVWH - Small Image
 
DVTVWH - Large Image
Other Links
 
 
DVTVWH - Other
 
DVTVWH - Other
 
DVTVWH - Other
Attachments
 
 
DVTVWH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
24
insulation
Plastic
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Diva 0-10V Class 2 White
Description
DIVA 24VDC 30MA 0-10V SP WHITE
extra long description
LUT DVTV-WH DIVA 0-10V CLASS 2 WHIT
Features
The Diva 0-10V dimmer switch is a simple solution is designed to match existing design style switches and accessories. Easily turn the lights on and off with a paddle switch, and use the slide control to adjust the lights to the perfect level. The new Diva 0 - 10-Volt dimmer switch is a 0-10 VDC dimmer with 3-way functionality for 3rd party 0-10-Volt fixtures (LED and fluorescent), Power Pack (PP-DV) required. Coordinating wall plate and required Power Pack sold separately.
Long Description
Diva Dimmer - Gloss Finish, Fluorescent or LED Dimming with 0-10V Ballasts and Drivers, Single-pole, 120V/30mA/16A in white
Special Features
Controls 0-10 V LED or fluorescent fixture loads, 30 mA max control current. Paddle turns on/off. Slide up to brighten, down to dim. Power pack required.
Additional Information
media
Yes
Switch Type
Paddle Switch
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
DVTV-WH
Brand
Lutron
GTIN
00027557663458
UPC
027557663458
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, single-pole
Packaging
Weight per each
0.3
Carton
1
Package
24
Uses, Certifications, and Standards
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat