EC3DT442KU1S - Ecosystem Ballast 3W/Eco T4 42W Unv 1 Lamp/Stud

Lutron

  • $284.97 (Each)
  • $284.97 (Each)

  • $6,839.28 (Per 24)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EC3DT442KU1S
Manufacturer
Lutron
Manufacturer's Part Number
EC3DT442KU1S
Description
Ecosystem Ballast 3W/Eco T4 42W Unv 1 Lamp/Stud
Ecosystem 5 Percent 3-Wire and Ecosystem Digital Link Controlled T4 Compact, 1 Lamp, Ballast Factor Of 0.95, K-Can, Studded, 42W
Slang Terms

Suggest a New Term
Categories
Dimming Fluorescent Ballasts - Dimming Compact Fluorescent Ba Mark as Incorrect
Suggest a New Category
Classification
Dimming Ballasts
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
027557636773 / 00027557636773
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$284.97 (Each)
Standard Packaging
$6,839.28 (Per 24)
Resources
Images
 
 
EC3DT442KU1S - Small Image
 
EC3DT442KU1S - Large Image
Attachments
 
 
EC3DT442KU1S - Specification Sheet
Other Links
 
 
EC3DT442KU1S - Other
 
EC3DT442KU1S - Other
 
EC3DT442KU1S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.36@120 V/0.20@220V/0.18@240V/0.15@277V
Number of Lamps
1
Voltage Rating
120/220/240/277
Wattage
42
Lamp Type
T4 4-Pin Triple tube Fluorescent
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
1.29
Width
3
Length
4.9
Descriptions
extra long description
LUT EC3DT442KU1S ECOSYS BST-3W/ECO
Product Type
Ecosys BST-3W/Eco T4 42W Unv 1 Lamp/Stud
Description
ECOSYSTEM BALLAST 3W/ECO T4 42W UNV 1 LAMP/STUD
Long Description
EcoSystem 5 percent 3-Wire and EcoSystem Digital Link Controlled T4 Compact, 1 lamp, ballast factor of 0.95, K-can, studded, 42W
Special Features
Provides high-performance dimming for any compact fluorescent application. Offers continuous flicker-free dimming from 100% to 5 %, providing both energy savings and lighting flexibility. Compatible with Energi Savr Node with EcoSystem devices, GRAFIK Eye QS with EcoSystem connection, PowPak dimming module with EcoSystem connection, and Quantum systems, allowing for integration into an existing/planned EcoSystem lighting control system. Supports standard 3-wire line-voltage phase control technology. Progr
Additional Information
Minimum Starting Temperature
50
dimmable
Dimmable
Ballast Factor
0.95
Power Factor
Greater than 0.95
total harmonic distortion
Less than 10%
start type
Rapid
Manufacturer Information
Manufacturers Part Number
EC3DT442KU1S
Brand
Lutron
GTIN
00027557636773
UPC
027557636773
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Type
Ballast
Availability
Status
Inactive
Packaging
Weight per each
0.65
Carton
1
Package
24
Uses, Certifications, and Standards
Frequency Rating
50/60
Mounting
FIXTURE
Application
Lighting Control
standard
UL, CSA, Class P thermal protected, ANSI, FCC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat