EC5T832GUNV3L - Ecosystem Ballast 5 Input 3 Lamp 120-277V 32W

Lutron

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EC5T832GUNV3L
Manufacturer
Lutron
Manufacturer's Part Number
EC5T832GUNV3L
Description
Ecosystem Ballast 5 Input 3 Lamp 120-277V 32W
Ecosystem 10 Percent 3-Wire and Ecosystem Digital Link Controlled T8 Linear and U-Bent 3 Lamps, Ballast Factor Of .85, With Leads, G-Can 32W/120/277V
Slang Terms

Suggest a New Term
Categories
Dimming Fluorescent Ballasts - Dimming Compact Fluorescent Ba Mark as Incorrect
Suggest a New Category
Classification
Dimming Ballasts
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
027557600811 / 00027557600811
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EC5T832GUNV3L - Small Image
 
EC5T832GUNV3L - Large Image
Attachments
 
 
EC5T832GUNV3L - Specification Sheet
Other Links
 
 
EC5T832GUNV3L - Other
 
EC5T832GUNV3L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.72@120V/0.36@240V/0.31@277V
Voltage Rating
120/240/277
Number of Lamps
3
Wattage
32
Lamp Type
T8 Linear and U-Bend
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
1
Length
18
Width
2.38
Descriptions
extra long description
LUT EC5T832GUNV3L ECOSYS BST 5 INPU
Long Description
EcoSystem 10 percent 3-Wire and EcoSystem Digital Link Controlled T8 Linear and U-Bent 3 lamps, ballast factor of .85, with leads, G-can 32W/120/277V
Special Features
Maximize the benefits of a lighting management system. Offers continuous, flicker-free 100 % to 10 % dimming; ideal for use where saving energy, increasing flexibility, and maximizing productivity are the goals of the lighting design. Integral sensor connection provides power for and responds to one occupancy sensor, one photo sensor, and one personal control input (infrared receiver or wallstation). Communicates status and sensor inputs over the EcoSystem digital link. Programmed rapid start design ensu
Product Type
Ecosys BST 5 Input T8 32W Gunv 3 Lamp
Description
ECOSYSTEM BALLAST 5 INPUT 3 LAMP 120-277V 32W
Additional Information
Ballast Factor
0.85
Minimum Starting Temperature
50
Power Factor
Greater than 0.95
total harmonic distortion
Less than 10%
start type
Programmed rapid
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
EC5T832GUNV3L
GTIN
00027557600811
UPC
027557600811
Taxonomies, Classifications, and Categories
Type
Ballast
Category Description
DIMMING BALLASTS
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60
Mounting
FIXTURE
Application
Lighting Control
standard
UL, CSA, S Mark certified, Class P thermal protected, ANSI, FCC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat