H3DT832CU210 - Hi-Lume 3D T8 32W 2 Lamp

Lutron

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H3DT832CU210
Manufacturer
Lutron
Manufacturer's Part Number
H3DT832CU210
Description
Hi-Lume 3D T8 32W 2 Lamp
Hi-Lume 3D 1 Percent 3-Wire and Ecosystem Digital Link Controlled T8 Linear and U-Bent, 2 Lamps, Ballast Factor Of 1.00, C-Can, 32W
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Dimming Ballasts
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
027557775335 / 00027557775335
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
H3DT832CU210 - Small Image
 
H3DT832CU210 - Large Image
Attachments
 
 
H3DT832CU210 - Specification Sheet
Other Links
 
 
H3DT832CU210 - Other
 
H3DT832CU210 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.57@120 V/0.28@240V/0.24@277V
Voltage Rating
120/240/277
Number of Lamps
2
Wattage
32
Lamp Type
T8/U-Bend fluorescent
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
1
Width
1.18
Length
18
Descriptions
extra long description
LUT H3DT832CU210 HI-LUME 3D T8 32W
Long Description
Hi-lume 3D 1 percent 3-Wire and EcoSystem Digital Link Controlled T8 Linear and U-Bent, 2 lamps, ballast factor of 1.00, C-can, 32W
Special Features
Designed to meet the most demanding lighting requirements. By providing industry leading performance with a full-range of 100 % to 0.7 % continuous, flicker-free fluorescent dimming, Hi-lume 3D ballasts enable you to provide the ideal visual environment for any application. 100% compatible with all Lutron 3-wire fluorescent and EcoSystem digital controls for consistent fixture-to-fixture dimming performance. Compatible with Energi Savr Node with EcoSystem devices, GRAFIK Eye QS control units, PowPak dimm
Description
HI-LUME 3D T8 32W 2 LAMP
Product Type
Hi-Lume 3D T8 32W 2 Lamp C Can 1.0 BF
Additional Information
Ballast Factor
1
Minimum Starting Temperature
50
total harmonic distortion
Less than or equal to 10%
Power Factor
Greater than or equal to 0.95
start type
Programmed rapid
Manufacturer Information
Manufacturers Part Number
H3DT832CU210
Brand
Lutron
GTIN
00027557775335
UPC
027557775335
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Type
Ballast
Availability
Status
Inactive
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60
Mounting
FIXTURE
Application
Lighting Control
standard
UL, CSA, Class P thermal protected, ANSI, FCC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat