LBDG2WH - Bridge

Lutron

  • $94.44 (Each)
  • $94.44 (Each)

  • $1,699.92 (Per 18)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LBDG2WH
Manufacturer
Lutron
Manufacturer's Part Number
LBDG2WH
Description
Bridge
Smart Bridge With Homekit Technology, Allows Control Of Lights and Shades Via The Lutron App or Siri
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
32151703 - Programmable Logic Controller Accessories
UPC/GTIN
784276099332 / 00784276099332
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.44 (Each)
Standard Packaging
$1,699.92 (Per 18)
Resources
Images
 
 
LBDG2WH - Video
 
LBDG2WH - Large Image
 
LBDG2WH - Large Image
 
LBDG2WH - Large Image
 
LBDG2WH - Large Image
 
LBDG2WH - Large Image
 
LBDG2WH - Large Image
 
LBDG2WH - Small Image
Attachments
 
 
LBDG2WH - Specification Sheet
Other Links
 
 
LBDG2WH - Other
 
LBDG2WH - Other
 
LBDG2WH - Other
Brochures
 
 
LBDG2WH - Brochure
360 Images
 
 
LBDG2WH - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1.3
Voltage Rating
5
Material
Plastic
Dimensions and Weight
Height
1.19
Length
2.75
Width
2.75
Descriptions
extra long description
LUT L-BDG2-WH Caseta Wireless Smart
Description
BRIDGE
Features
Controlling lights, shades and temperature from a mobile device has never been easier or more reliable. The Lutron Smart hub allows for setup, control, and monitoring of Caseta Wireless dimmers and Serena Remote Controlled Shades from a smartphone, tablet and even your Apple Watch wearable. The Lutron Smart hub works with Alexa, Apple Homekit, Ecobee, the Google Assistant, Ring Honeywell, Logitech, Samsung SmartThings, Sonos, Serena shades & more Use the Smart hub and free app to control lights, shades and
Product Type
Caséta Wireless Smart Bridge
Long Description
Smart Bridge with HomeKit technology, allows control of lights and shades via the Lutron app or Siri
Special Features
Supports up to 50 wireless devices. Connects to Wi-fi router via Ethernet. Supports Siri and HomeKit technology, and Serena shades.
Additional Information
functions
Remote Link
media
Yes
Manufacturer Information
Manufacturers Part Number
LBDG2WH
Brand
Lutron
GTIN
00784276099332
UPC
784276099332
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Smart Bridge
Packaging
Weight per each
0.55
Carton
1
Package
18
Uses, Certifications, and Standards
Temperature Rating
32 to 104
Frequency Rating
431 to 437
Mounting
Tabletop
standard
cUL, NOM, FCC, IC, COFETEL
Application
Lighting and shade Control
Enclosure
Plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat