LPED1WH - Single Mount Pedestal White

Lutron

  • $14.01 (Each)
  • $14.01 (Each)

  • $448.32 (Per 32)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LPED1WH
Manufacturer
Lutron
Manufacturer's Part Number
L-PED1-WH
Description
Single Mount Pedestal White
Pico Wireless Controls Pedestal Base, Single Pedestal, White Finish, In White
Slang Terms

Categories
Controls, Dimmers, & Sensors - Lighting Controls
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
027557765916 / 00027557765916
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.01 (Each)
Standard Packaging
$448.32 (Per 32)
Resources
Images
 
 
Small Image LPED1WH - Small Image
 
LPED1WH - Small Image
 
LPED1WH - Large Image
Attachments
 
 
LPED1WH - Specification Sheet
Brochures
 
 
LPED1WH - Brochure
Other Links
 
 
LPED1WH - Other
 
LPED1WH - Other
 
LPED1WH - Other
Features
Material
Plastic
Material, Color, and Finish
Finish
Gloss
Color
White
Descriptions
Product Type
Single Mount Pedestal WH
Long Description
Pico Wireless Controls Pedestal Base, Single pedestal, White finish, in white
Special Features
Single pedestal for converting a Pico wireless control to a tabletop control.
extra long description
LUT L-PED1-WH SINGLE MOUNT PEDESTAL
Description
SINGLE MOUNT PEDESTAL WHITE
Manufacturer Information
Manufacturers Part Number
L-PED1-WH
Brand
Lutron
GTIN
00027557765916
UPC
027557765916
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Tabletop pedestal
Packaging
Weight per each
0.2
Carton
1
Package
32
Uses, Certifications, and Standards
Enclosure
Plastic
Mounting
Tabletop
You must have an account to view stock levels

* All prices subject to change.