LPED2WH - Dual Mount Pedestal White

Lutron

  • $23.29 (Each)
  • $23.29 (Each)

  • $745.28 (Per 32)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPED2WH
Manufacturer
Lutron
Manufacturer's Part Number
L-PED2-WH
Description
Dual Mount Pedestal White
Pico Wireless Controls Pedestal Base, Double Pedestal, White Finish, In White
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
027557765923 / 00027557765923
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.29 (Each)
Standard Packaging
$745.28 (Per 32)
Resources
Images
 
 
LPED2WH - Small Image
 
LPED2WH - Large Image
Attachments
 
 
LPED2WH - Specification Sheet
Brochures
 
 
LPED2WH - Brochure
Other Links
 
 
LPED2WH - Other
 
LPED2WH - Other
 
LPED2WH - Other
 
LPED2WH - Other
 
LPED2WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Finish
Gloss
Color
White
Descriptions
Product Type
Dual Mount Pedestal WH
extra long description
LUT L-PED2-WH DUAL MOUNT PEDESTAL W
Long Description
Pico Wireless Controls Pedestal Base, Double pedestal, White finish, in white
Special Features
Double pedestal for converting two Pico wireless controls to tabletop controls.
Description
DUAL MOUNT PEDESTAL WHITE
Manufacturer Information
Manufacturers Part Number
L-PED2-WH
Brand
Lutron
GTIN
00027557765923
UPC
027557765923
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Tabletop pedestal
Packaging
Weight per each
0.45
Carton
1
Package
32
Uses, Certifications, and Standards
Enclosure
Plastic
Mounting
Tabletop
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat