MA1000LA - Maestro 1000W Light Almond

Lutron

  • $104.23 (Each)
  • $104.23 (Each)

  • $625.38 (Per 6)
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
MA1000LA
Manufacturer
Lutron
Manufacturer's Part Number
MA-1000-LA
Description
Maestro 1000W Light Almond
Maestro Dimmer - Gloss Finish, Incandescent/Halogen, Multi-Location/Single-Pole, 120V/1000W In Light Almond
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557476119 / 00027557476119
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.23 (Each)
Standard Packaging
$625.38 (Per 6)
Resources
Images
 
 
MA1000LA - Video
 
MA1000LA - Small Image
 
MA1000LA - Large Image
Other Links
 
 
MA1000LA - Other
 
MA1000LA - Other
 
MA1000LA - Other
 
MA1000LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wattage
1000
Voltage Rating
120
insulation
Plastic
Material
Plastic/Metal
connection
Screw Terminal
actuator
Tapswitch
Material, Color, and Finish
Finish
Gloss
Color
Light Almond
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Maestro Inc 1000W Light Almond
Long Description
Maestro Dimmer - Gloss Finish, Incandescent/Halogen, Multi-location/single-pole, 120V/1000W in light almond
Special Features
Controls 1000 W incandescent or halogen loads. Provides true dimming from each location (with companion dimmers).
extra long description
LUT MA-1000-LA MAESTRO INC 1000W LI
Description
MAESTRO 1000W LIGHT ALMOND
Additional Information
Connection Type
Screw Terminal
Switch Type
Tapswitch
media
Yes
Manufacturer Information
Manufacturers Part Number
MA-1000-LA
Brand
Lutron
GTIN
00027557476119
UPC
027557476119
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Digital fade dimmer, multi-location/3-way/single-pole
Packaging
Weight per each
0.25
Carton
1
Package
6
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity, non-condensing
Operating Temperature
32 to 104
Frequency Rating
50 to 60
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM, ISO 9001
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MA1000LA.
Jump To:

Cross Referenced

These items are similar to MA1000LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AIM10-LA Eaton Wiring Devices 00032664706899
MA-1000-LA Lutron Electronics 00027557476119
D1000MLAV Legrand Pass & Seymour 00785007161212

* All prices subject to change.

Begin Live Chat