MA600BR - Maestro 600W Brown

Lutron

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MA600BR
Manufacturer
Lutron
Manufacturer's Part Number
MA-600-BR
Description
Maestro 600W Brown
Eatonwd AIM06B|Eatonwd AIM06-B|Lutron MA600BR|Lutron Ma-600-BR
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557687805 / 00027557687805
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MA600BR - Small Image
 
MA600BR - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
amperage rating
48.000 48.000
Wattage
600
Material
METAL/PLASTIC
insulation
Plastic
connection
Screw Terminal
actuator
Tapswitch
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Long Description
EatonWD AIM06B|EatonWD AIM06-B|Lutron MA600BR|Lutron MA-600-BR
Special Features
Controls 600 W incandescent or halogen loads. Provides true dimming from each location (with companion dimmers).
Product Type
Obsolete-Maestro Inc 600W Brown
Description
MAESTRO 600W BROWN
Additional Information
Coil Voltage
48.000 48.000
Manufacturer Information
Manufacturers Part Number
MA-600-BR
sub brand
Maestro
Brand
Lutron
GTIN
00027557687805
UPC
027557687805
Taxonomies, Classifications, and Categories
Type
Digital fade dimmer, multi-location/single-pole
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.25
Carton
1
Package
24
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity, non-condensing
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
50-60
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM, ISO 9001
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MA600BR.
Jump To:

Similar Items

Similar items are close alternatives to MA600BR, though they may not be 100% alike.

Maestro Led+ Multiloc, Ed Box Brown
  • Our Part #: MACL153MBR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MACL-153M-BR
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($37.80) ·
MACL153MBR - Lutron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.80

Each

QTY:
Each
Add
Cross Referenced

These items are similar to MA600BR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AIM06-B Eaton Wiring Devices 00032664706790
MA-600-BR Lutron Electronics 00027557687805

* All prices subject to change.

Begin Live Chat