MA600HWH - Maestro 600W White Clam

Lutron

  • $34.25 (Each)
  • $34.25 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MA600HWH
Manufacturer
Lutron
Manufacturer's Part Number
MA-600H-WH
Description
Maestro 600W White Clam
00027557708463|0027557|027557708463|02755770846|70846|Ma 600H WH|MA600HWH|Ma-600H-WH|Maestro Inc 600W White CLM|Lewtron Electronics Ma 600H WH|Lewtron Electronics MA600HWH|Lewtron Electronics Ma-600H-WH|Lootron Electronics Ma 600H WH|Lootron Electronics MA600HWH|Lootron Electronics Ma-600H-WH|Lutron Electric Ma 600H WH|Lutron Electric MA600HWH|Lutron Electric Ma-600H-WH|Lutron Electronics Ma 600H WH|Lutron Electronics MA600HWH|Lutron Electronics Ma-600H-WH|Lutron Ma 600H WH|Lutron MA600HWH|Lutron Ma-600H-W
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557708463 / 00027557708463
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.25 (Each)
Resources
Installation Sheets
 
 
MA600HWH - Installation Sheet
 
MA600HWH - Installation Sheet
Attachments
 
 
MA600HWH - Specification Sheet
 
MA600HWH - Specification Sheet
 
MA600HWH - Specification Sheet
Images
 
 
MA600HWH - Small Image
 
MA600HWH - Large Image
Other Links
 
 
MA600HWH - Other
 
MA600HWH - Other
 
MA600HWH - Other
 
MA600HWH - Other
 
MA600HWH - Other
Brochures
 
 
MA600HWH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
amperage rating
48.000 48.000
Wattage
600
Material
METAL/PLASTIC
insulation
Plastic
connection
Screw Terminal
actuator
Tapswitch
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Description
MAESTRO 600W WHITE CLAM
Long Description
00027557708463|0027557|027557708463|02755770846|70846|MA 600H WH|MA600HWH|MA-600H-WH|MAESTRO INC 600W WHITE CLM|Lewtron Electronics MA 600H WH|Lewtron Electronics MA600HWH|Lewtron Electronics MA-600H-WH|Lootron Electronics MA 600H WH|Lootron Electronics MA600HWH|Lootron Electronics MA-600H-WH|LUTRON ELECTRIC MA 600H WH|LUTRON ELECTRIC MA600HWH|LUTRON ELECTRIC MA-600H-WH|LUTRON ELECTRONICS MA 600H WH|LUTRON ELECTRONICS MA600HWH|LUTRON ELECTRONICS MA-600H-WH|Lutron MA 600H WH|Lutron MA600HWH|Lutron MA-600H-W
Special Features
Controls 600 W incandescent or halogen loads. Provides true dimming from each location (with companion dimmers).
Product Type
Obsolete-Maestro Inc 600W White CLM
Additional Information
Coil Voltage
48.000 48.000
Manufacturer Information
Manufacturers Part Number
MA-600H-WH
Brand
Lutron
sub brand
Maestro
GTIN
00027557708463
UPC
027557708463
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Digital fade dimmer, multi-location/single-pole, clamshell packaging
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity, non-condensing
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
50-60
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM, ISO 9001
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat