MACL153MHWH - Maestro 150W Led Multi White

Lutron

  • $37.80 (Each)
  • $37.80 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MACL153MHWH
Manufacturer
Lutron
Manufacturer's Part Number
MACL-153MH-WH
Description
Maestro 150W Led Multi White
Dimmer, Tap Switch, 600 W, 50/60 HZ, Fluorescent Lamp, Motion Sensor, Wall Mount, 2.94 In Length, 66 MM Width, 4.69 In Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 1.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276010474 / 00784276010474
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.80 (Each)
Resources
Images
 
 
MACL153MHWH - Large Image
 
MACL153MHWH - Large Image
 
MACL153MHWH - Large Image
 
MACL153MHWH - Large Image
 
MACL153MHWH - Large Image
 
MACL153MHWH - Large Image
 
MACL153MHWH - Large Image
 
MACL153MHWH - Large Image
 
MACL153MHWH - Large Image
 
MACL153MHWH - Large Image
 
MACL153MHWH - Large Image
Specifications Sheets
 
 
MACL153MHWH - Specification Sheet
Attachments
 
 
MACL153MHWH - Specification Sheet
Other Links
 
 
MACL153MHWH - Other
 
MACL153MHWH - Other
 
MACL153MHWH - Other
360 Images
 
 
MACL153MHWH - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Fluorescent Lamp
Poles
1
Voltage Rating
120
Wattage
600
insulation
Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
2.94 in;75 mm
Width
66 mm
Height
4.69 in;119 mm
Size
4.69 x 2.94;119 x 75
Descriptions
Features
C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs.
Product Type
Dimmer
Long Description
Dimmer, Tap Switch, 600 W, 50/60 Hz, Fluorescent Lamp, Motion Sensor, Wall Mount, 2.94 in Length, 66 mm Width, 4.69 in Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 1.6 lb/EA
Short Description
Dimmer, 600W, 50/60Hz, Fluorescent Lamp
extra long description
LUT MACL-153MH-WH MAESTRO LED+ MULT
Description
MAESTRO 150W LED MULTI WHITE
Special Features
Controls dimmable 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Provides true dimming from each location (with companion dimmers). Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Additional Information
Switch Type
Tap Switch
Sensor Type
Motion Sensor
Power Rating
600 W
Mounting Type
Wall Mount
Minimum Operating Temperature
+32 °F;+0 °C
Made in USA
yes
package quantity
1 CA
Maximum Operating Temperature
+104 °F;+40 °C
Warranty
1 yr
Connection Type
Screw Terminal
Manufacturer Information
Manufacturers Part Number
MACL-153MH-WH
Brand
Lutron
sub brand
Maestro Wireless
GTIN
00784276010474
UPC
784276010474
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Digital fade dimmer, multi-location/3-way/single-pole, clamshell packaging
Packaging
Weight
1.6 lb/EA
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
environmental conditions
0 to 90% humidity, non-condensing. Indoor use only.
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat