MACLL3S25WH - Led+ Dual Dimmer and Switch 75W 2.5A White

Lutron

  • $69.23 (Each)
  • $69.23 (Each)
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
MACLL3S25WH
Manufacturer
Lutron
Manufacturer's Part Number
MACL-L3S25-WH
Description
Led+ Dual Dimmer and Switch 75W 2.5A White
Lut Macl-L3S25-WH Ma Led+ 75W/2.5a
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276813334 / 00784276813334
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.23 (Each)
Resources
Images
 
 
MACLL3S25WH - Large Image
 
MACLL3S25WH - Large Image
 
MACLL3S25WH - Large Image
 
MACLL3S25WH - Large Image
 
MACLL3S25WH - Large Image
 
MACLL3S25WH - Large Image
 
MACLL3S25WH - Large Image
 
MACLL3S25WH - Large Image
 
MACLL3S25WH - Large Image
 
MACLL3S25WH - Large Image
 
MACLL3S25WH - Small Image
Other Links
 
 
MACLL3S25WH - Other
 
MACLL3S25WH - Other
 
MACLL3S25WH - Other
 
MACLL3S25WH - Other
Attachments
 
 
MACLL3S25WH - Specification Sheet
360 Images
 
 
MACLL3S25WH - 360 Image
Brochures
 
 
MACLL3S25WH - Brochure
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
Ma Led+ 75W/2.5A DMR/SW
Features
The Maestro LED+ dual dimmer and switch is a 2-in-1 control that incorporates an LED+ dimmer switch at the top and an on/off switch at the bottom. The Maestro LED+ dimmer works with up to 75 watts of LED bulbs, and the on/off switch is rated up to 2.5A for any bulb type or fans, including DC and high efficiency fans. This stacked control allows you to save space by combining two single pole loads into one control and helps avoid cutting additional holes in the wall. Just like Lutron’s other LED+ dimmers, t
Long Description
LUT MACL-L3S25-WH MA LED+ 75W/2.5A
Description
LED+ DUAL DIMMER AND SWITCH 75W 2.5A WHITE
Manufacturer Information
Manufacturers Part Number
MACL-L3S25-WH
Brand
Lutron
GTIN
00784276813334
UPC
784276813334
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MACLL3S25WH.
Jump To:

Similar Items

Similar items are close alternatives to MACLL3S25WH, though they may not be 100% alike.

Skylark Dual Device, Incandescent/Halogen, Single-Pole Dual Dimmer Slide-to-Off,...
  • Our Part #: S2LWH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S2-L-WH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
S2LWH - Lutron

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat