MAL3L3WH - Maestro 300W/300W White

Lutron

  • $67.00 (Each)
  • $67.00 (Each)

  • $1,608.00 (Per 24)

  • $3,216.00 (Per 48)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MAL3L3WH
Manufacturer
Lutron
Manufacturer's Part Number
MA-L3L3-WH
Description
Maestro 300W/300W White
Maestro Dual Incandescent/Halogen Dimmer, Single-Pole, 120V/300W Each Dimmer In White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557411370 / 00027557411370
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.00 (Each)
Carton
$1,608.00 (Per 24)
Standard Packaging
$3,216.00 (Per 48)
Resources
Images
 
 
MAL3L3WH - Video
 
MAL3L3WH - Small Image
 
MAL3L3WH - Large Image
Other Links
 
 
MAL3L3WH - Other
 
MAL3L3WH - Other
 
MAL3L3WH - Other
 
MAL3L3WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
300
insulation
Plastic
Material
Plastic/Metal
connection
Screw Terminal
actuator
Tapswitch
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Ma Dim/Dim 300W/300W WH
extra long description
LUT MA-L3L3-WH MA DIM/DIM 300W/300W
Description
MAESTRO 300W/300W WHITE
Long Description
Maestro Dual Incandescent/Halogen Dimmer, Single-pole, 120V/300W each dimmer in white
Special Features
Controls 300 W incandescent or halogen loads. Dimmers (top/bottom). Replacement for stacked switches. Tap on to preset light level;tap off. Tap twice for full on. Touch rocker to adjust light level. Single location only. Dimmer advanced programming features available.
Additional Information
media
Yes
Connection Type
Screw Terminal
Switch Type
Tapswitch
Manufacturer Information
Manufacturers Part Number
MA-L3L3-WH
Brand
Lutron
GTIN
00027557411370
UPC
027557411370
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dual digital-face dimmer (two loads), single-pole
Availability
Status
Inactive
Packaging
Weight per each
0.35
Carton
24
Package
48
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity, non-condensing
Operating Temperature
32 to 104
Frequency Rating
50 to 60
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat