MAPR0WH - Maestro Pro Led Dimmer White

Lutron

  • $70.96 (Each)
  • $70.96 (Each)

In-Stock: 4 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MAPR0WH
Manufacturer
Lutron
Manufacturer's Part Number
MA-PRO-WH
Description
Maestro Pro Led Dimmer White
Maestro Pro Led+ Dimmer, Single-Pole, 3-Way, Multilocation, White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276261760 / 00784276261760
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.96 (Each)
Stock Availability
Nacogdoches
4 (Check another store)
All Stores
171
Resources
Other Links
 
 
MAPR0WH - Other
 
MAPR0WH - Other
 
MAPR0WH - Other
 
MAPR0WH - Other
 
MAPR0WH - Other
 
MAPR0WH - Other
Images
 
 
MAPR0WH - Video
 
MAPR0WH - Small Image
 
MAPR0WH - Large Image
 
MAPR0WH - Large Image
 
MAPR0WH - Large Image
 
MAPR0WH - Large Image
 
MAPR0WH - Large Image
 
MAPR0WH - Large Image
 
MAPR0WH - Large Image
 
MAPR0WH - Large Image
 
MAPR0WH - Large Image
 
MAPR0WH - Large Image
Attachments
 
 
MAPR0WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Poles
1
Wattage
600
insulation
Plastic
Material
Plastic/Metal
connection
Screw Terminal
actuator
Tapswitch
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Maestro Pro Led Dimmer WH
Features
The Maestro PRO LED+ Neutral Optional Dimmer Switch features advanced phase selectable dimming, color change kits, and is designed for a broader compatibility range of high efficiency lighting. UL listed to control dimmable LEDs with integrated drivers, ELV, MLV, incandescent, and halogen loads as well as Phillips Mark 10® ballasts and Lutron Hi-Lume 1% 2-Wire (LTE) LED drivers. The large decorator style tap switch turns lights on/off and the dimming buttons allows for local fine-tune dimming. Works with u
extra long description
LUT MA-PRO-WH MAESTRO PRO LED DIMME
Description
MAESTRO PRO LED DIMMER WHITE
Long Description
Maestro PRO LED+ Dimmer, Single-pole, 3-way, multilocation, White
Special Features
Controls dimmable 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Provides true dimming from each location (with companion dimmers). Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Additional Information
media
Yes
Connection Type
Screw Terminal
Switch Type
Tapswitch
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
MA-PRO-WH
GTIN
00784276261760
UPC
784276261760
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Digital fade dimmer, multi-location/3-way/single-pole
Packaging
Weight per each
0.27
Carton
1
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity, non-condensing. Indoor use only.
Frequency Rating
50 to 60
Operating Temperature
32 to 104
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat