MAT51MNWH - Maestro 5A Timer Mult W/Neutral White

Lutron

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

  • $0.00 (Per 48)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MAT51MNWH
Manufacturer
Lutron
Manufacturer's Part Number
MA-T51MN-WH
Description
Maestro 5A Timer Mult W/Neutral White
Maestro Countdown Timer, Multi-Location/Single-Pole, Neutral Required, 120V/600W/Va (5A) In White
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
N/A
UPC/GTIN
027557290845 / 00027557290845
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MAT51MNWH - Small Image
 
MAT51MNWH - Large Image
 
MAT51MNWH - Large Image
 
MAT51MNWH - Large Image
 
MAT51MNWH - Large Image
 
MAT51MNWH - Large Image
 
MAT51MNWH - Large Image
 
MAT51MNWH - Large Image
 
MAT51MNWH - Large Image
 
MAT51MNWH - Large Image
 
MAT51MNWH - Large Image
360 Images
 
 
MAT51MNWH - 360 Image
Attachments
 
 
MAT51MNWH - Specification Sheet
Other Links
 
 
MAT51MNWH - Other
 
MAT51MNWH - Other
 
MAT51MNWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
amperage rating
5
Wattage
600
insulation
Plastic
connection
Screw Terminal
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Size
4.69 x 2.94
Descriptions
Features
The Lutron Maestro Timer Switch for Fans and Lights is rated to work with up to 150W of LED bulbs, 600W ELV/Incandescent/Halogen, 450W MLV, or 3A general purpose fans. The Maestro Timer Switch requires a neutral wire making it suitable for DC and high efficiency exhaust fans. The Maestro Timer Switch is compatible with 3-way/multi-location switching applications; Lutron Accessory switches are required (MA-AS/MSC-AS). Use up to 9 Lutron Accessory switches with one Lutron Maestro Timer Switch; existing 3-way
Product Type
Ma Timer 1H 3-5A Mloc Neut WH
Description
MAESTRO 5A TIMER MULT W/NEUTRAL WHITE
extra long description
LUT MA-T51MN-WH MA TIMER 1H 3-5A ML
Long Description
Maestro Countdown Timer, Multi-location/single-pole, neutral required, 120V/600W/VA (5A) in white
Special Features
Rated for 5 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or 3 A general purpose fans. Use with exhaust fans to reduce moisture, mold, and mildew in bathrooms. Use with lighting. Tap on to start timer (5-60 minutes); tap off; tap twice for full on with no timer action. Touch rocker to adjust countdown time. One minute warning before lights/fan go off. Timer advanced programming features available.
Additional Information
Contact Rating
5
Timing Range
5 - 60 min
Contact Configuration
N-O
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
MA-T51MN-WH
GTIN
00027557290845
UPC
027557290845
Taxonomies, Classifications, and Categories
Category Description
TIMERS
Type
Countdown timer control switch, multi-location/single-pole
Packaging
Weight per each
0.25
Carton
24
Package
48
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL, IEC, ANSI/IEEE
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat