MKD5IV - 5 Color Kit For Ma-Pro Ivory

Lutron

  • $23.08 (Each)
  • $23.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MKD5IV
Manufacturer
Lutron
Manufacturer's Part Number
MK-D-5-IV
Description
5 Color Kit For Ma-Pro Ivory
Maestro 5 Piece Color Change Kit For Pro Led+ Dimmer In Ivory
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276263689 / 00784276263689
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.08 (Each)
Resources
Images
 
 
MKD5IV - Large Image
 
MKD5IV - Small Image
Attachments
 
 
MKD5IV - Specification Sheet
Other Links
 
 
MKD5IV - Other
 
MKD5IV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Ivory
Finish
Gloss
Descriptions
extra long description
LUT MK-D-5-IV 5 COLOR KIT FOR MA-PR
Product Type
5 Color Kit For Ma-Pro Iv
Long Description
Maestro 5 piece color change kit for PRO LED+ Dimmer in Ivory
Special Features
Replacement Button Kit for RadioRA 2 or HomeWorks dimmers
Description
5 COLOR KIT FOR MA-PRO IVORY
Manufacturer Information
Manufacturers Part Number
MK-D-5-IV
Brand
Lutron
GTIN
00784276263689
UPC
784276263689
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Color Change Kit
Packaging
Weight per each
0.29
Carton
1
Uses, Certifications, and Standards
standard
NOM
Enclosure
Plastic
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat