MKD5LA - 5 Color Kit For Ma-Pro Light Almond

Lutron

  • $23.08 (Each)
  • $23.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MKD5LA
Manufacturer
Lutron
Manufacturer's Part Number
MK-D-5-LA
Description
5 Color Kit For Ma-Pro Light Almond
Maestro 5 Piece Color Change Kit For Pro Led+ Dimmer In Light Almond
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276263696 / 00784276263696
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.08 (Each)
Resources
Images
 
 
MKD5LA - Small Image
 
MKD5LA - Large Image
Attachments
 
 
MKD5LA - Specification Sheet
Other Links
 
 
MKD5LA - Other
 
MKD5LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Finish
Gloss
Color
Light Almond
Descriptions
extra long description
LUT MK-D-5-LA 5 COLOR KIT FOR MA-PR
Product Type
5 Color Kit For Ma-Pro La
Description
5 COLOR KIT FOR MA-PRO LIGHT ALMOND
Long Description
Maestro 5 piece color change kit for PRO LED+ Dimmer in Light Almond
Special Features
Replacement Button Kit for RadioRA 2 or HomeWorks dimmers
Manufacturer Information
Manufacturers Part Number
MK-D-5-LA
Brand
Lutron
GTIN
00784276263696
UPC
784276263696
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Color Change Kit
Packaging
Weight per each
0.29
Carton
1
Uses, Certifications, and Standards
Enclosure
Plastic
Mounting
SURFACE
standard
NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat