MKD5WH - 5 Color Kit For Ma-Pro White

Lutron

  • $23.08 (Each)
  • $23.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MKD5WH
Manufacturer
Lutron
Manufacturer's Part Number
MK-D-5-WH
Description
5 Color Kit For Ma-Pro White
Maestro 5 Piece Color Change Kit For Pro Led+ Dimmer In White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276263818 / 00784276263818
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.08 (Each)
Resources
Images
 
 
MKD5WH - Small Image
 
MKD5WH - Large Image
Attachments
 
 
MKD5WH - Specification Sheet
Other Links
 
 
MKD5WH - Other
 
MKD5WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Finish
Gloss
Color
White
Descriptions
extra long description
LUT MK-D-5-WH 5 COLOR KIT FOR MA-PR
Long Description
Maestro 5 piece color change kit for PRO LED+ Dimmer in White
Special Features
Replacement Button Kit for RadioRA 2 or HomeWorks dimmers
Product Type
5 Color Kit For Ma-Pro WH
Description
5 COLOR KIT FOR MA-PRO WHITE
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
MK-D-5-WH
GTIN
00784276263818
UPC
784276263818
Taxonomies, Classifications, and Categories
Type
Color Change Kit
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.29
Carton
1
Uses, Certifications, and Standards
standard
NOM
Enclosure
Plastic
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat