MS0PS6DDVWH - Maestro DV 6A Occupancy SP 2CIR White

Lutron

  • $80.50 (Each)
  • $80.50 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MS0PS6DDVWH
Manufacturer
Lutron
Manufacturer's Part Number
MS-OPS6-DDV-WH
Description
Maestro DV 6A Occupancy SP 2CIR White
Lutron Maestro Dual Circuit Motion Sensor Switch, 6-Amp, Single-Pole, White
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276066648 / 00784276066648
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.50 (Each)
Resources
Images
 
 
MS0PS6DDVWH - Video
 
MS0PS6DDVWH - Small Image
 
MS0PS6DDVWH - Large Image
 
MS0PS6DDVWH - Large Image
Attachments
 
 
MS0PS6DDVWH - Specification Sheet
Other Links
 
 
MS0PS6DDVWH - Other
 
MS0PS6DDVWH - Other
 
MS0PS6DDVWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Gloss
Color
White
Descriptions
Features
The Lutron Maestro Dual Circuit Motion Sensor Switch combines two switches with an in-wall passive-infrared (PIR) occupancy/partial-on sensor for bi-level control of two circuits to meet energy codes (e.g., ASHRAE). This Dual Circuit motion sensor controls 2 individual single pole circuits each rated up to 6A of lighting or 4.4A (1/6HP) fan motors. The passive infrared (PIR) sensor, covered by a tamper resistant lens, detects heat from occupants moving and has a 180-degree field of view (900 sq ft major mo
extra long description
LUT MS-OPS6-DDV-WH Maestro Dual Cir
Product Type
Maestro Dual Circuit Motion Sensor 6A WH
Description
MAESTRO DV 6A OCCUPANCY SP 2CIR WHITE
Long Description
Lutron Maestro Dual Circuit Motion Sensor switch, 6-Amp, Single-Pole, White
Special Features
Combines two switches with an in-wall, passive infrared (PIR) occupancy or partial-on sensor. The sensor is intended for either control of two circuits or bi-level control of two circuits, as required by certain energy codes. Passive infrared sensor with exclusive Lutron XCT Technology for minor motion detection. 180 degree sensor field-of-view. Tamper-resistant PIR lens. U[ tp 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion coverage and 20 ft x 20 ft (6 m x 6 m) [400 ft2 (36 m2)] minor motion co
Additional Information
media
Yes
supply voltage
120 to 277
load
6 A@120 to 277 VAC lights/4.4 A@120 VAC fan
sensing range
900 ft2 (82 m2) major motion coverage/400 ft2 (36 m2) minor motion coverage
body
Plastic
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
MS-OPS6-DDV-WH
GTIN
00784276066648
UPC
784276066648
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Occupancy sensor switch, dual-circuit, single-pole
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity, non-condensing. Indoor use only.
Operating Temperature
32 to 104
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL, NOM, Title 20/24
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat