MS0PS6M2UDVWH - Maestro 6A Occ 120/277V 1P/3W Sensors White

Lutron

  • $42.96 (Each)
  • $42.96 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MS0PS6M2UDVWH
Manufacturer
Lutron
Manufacturer's Part Number
MS-OPS6M2U-DV-WH
Description
Maestro 6A Occ 120/277V 1P/3W Sensors White
00784276060288|0007842|00784276060288|78427606028|06028|MS0PS6M2UDVWH|MSOPS6M2UDVWH|Lewtron Electronics MS0PS6M2UDVWH|Lewtron Electronics MSOPS6M2UDVWH|Lewtron MS0PS6M2UDVWH|Lewtron MSOPS6M2UDVWH|Lootron Electronics MS0PS6M2UDVWH|Lootron Electronics MSOPS6M2UDVWH|Lootron MS0PS6M2UDVWH|Lootron MSOPS6M2UDVWH|LTRN MS0PS6M2UDVWH|LTRN MSOPS6M2UDVWH|Lu Lutron MS0PS6M2UDVWH|Lu Lutron MSOPS6M2UDVWH|Lut Lutron Shades MS0PS6M2UDVWH|Lut Lutron Shades MSOPS6M2UDVWH|Lutron Electronics MS0PS6M2UDVWH|Lutron Electronics M
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276060288 / 00784276060288
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.96 (Each)
Resources
Images
 
 
MS0PS6M2UDVWH - Small Image
 
MS0PS6M2UDVWH - Large Image
Attachments
 
 
MS0PS6M2UDVWH - Specification Sheet
Other Links
 
 
MS0PS6M2UDVWH - Other
 
MS0PS6M2UDVWH - Other
 
MS0PS6M2UDVWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Mstro Occ 6A SWTCH Conv In White
Description
MAESTRO 6A OCC 120/277V 1P/3W SENSORS WHITE
Long Description
00784276060288|0007842|00784276060288|78427606028|06028|MS0PS6M2UDVWH|MSOPS6M2UDVWH|Lewtron Electronics MS0PS6M2UDVWH|Lewtron Electronics MSOPS6M2UDVWH|Lewtron MS0PS6M2UDVWH|Lewtron MSOPS6M2UDVWH|Lootron Electronics MS0PS6M2UDVWH|Lootron Electronics MSOPS6M2UDVWH|Lootron MS0PS6M2UDVWH|Lootron MSOPS6M2UDVWH|LTRN MS0PS6M2UDVWH|LTRN MSOPS6M2UDVWH|LU LUTRON MS0PS6M2UDVWH|LU LUTRON MSOPS6M2UDVWH|LUT LUTRON SHADES MS0PS6M2UDVWH|LUT LUTRON SHADES MSOPS6M2UDVWH|Lutron Electronics MS0PS6M2UDVWH|Lutron Electronics M
Special Features
Passive infrared occupancy/vacancy sensor. Features Lutron exclusive XCT technology. Adjustable timeout-1, 5, 15, or 30 minutes. Can be easily programmed to work as vacancy (manual-on) sensor. High-low sensitivity adjustment. Works with up to nine companion switches.
Additional Information
supply voltage
120 to 277 VAC
body
Plastic
load
6 A@120 to 277 VAC lights/3 A@120 VAC fan/3 A@120 VAC light and fan
sensing range
900 ft2 (82 m2) major motion coverage/400 ft2 (36 m2) minor motion coverage
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
MS-OPS6M2U-DV-WH
sub brand
Maestro
GTIN
00784276060288
UPC
784276060288
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Occupancy sensor switch, 3-way/single-pole, nuetral or ground configurable
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Operating Temperature
0 to 40 degrees Celsius
environmental conditions
0 to 90% humidity, non-condensing. Indoor use only.
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat