MS0PS6M2UDVWH - Maestro 6A Occ 120/277V 1P/3W Sensors White

Lutron

  • $42.96 (Each)
  • $42.96 (Each)
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
MS0PS6M2UDVWH
Manufacturer
Lutron
Manufacturer's Part Number
MS-OPS6M2U-DV-WH
Description
Maestro 6A Occ 120/277V 1P/3W Sensors White
00784276060288|0007842|00784276060288|78427606028|06028|MS0PS6M2UDVWH|MSOPS6M2UDVWH|Lewtron Electronics MS0PS6M2UDVWH|Lewtron Electronics MSOPS6M2UDVWH|Lewtron MS0PS6M2UDVWH|Lewtron MSOPS6M2UDVWH|Lootron Electronics MS0PS6M2UDVWH|Lootron Electronics MSOPS6M2UDVWH|Lootron MS0PS6M2UDVWH|Lootron MSOPS6M2UDVWH|LTRN MS0PS6M2UDVWH|LTRN MSOPS6M2UDVWH|Lu Lutron MS0PS6M2UDVWH|Lu Lutron MSOPS6M2UDVWH|Lut Lutron Shades MS0PS6M2UDVWH|Lut Lutron Shades MSOPS6M2UDVWH|Lutron Electronics MS0PS6M2UDVWH|Lutron Electronics M
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276060288 / 00784276060288
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.96 (Each)
Resources
Images
 
 
MS0PS6M2UDVWH - Small Image
 
MS0PS6M2UDVWH - Large Image
Attachments
 
 
MS0PS6M2UDVWH - Specification Sheet
Other Links
 
 
MS0PS6M2UDVWH - Other
 
MS0PS6M2UDVWH - Other
 
MS0PS6M2UDVWH - Other
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
Mstro Occ 6A SWTCH Conv In White
Description
MAESTRO 6A OCC 120/277V 1P/3W SENSORS WHITE
Long Description
00784276060288|0007842|00784276060288|78427606028|06028|MS0PS6M2UDVWH|MSOPS6M2UDVWH|Lewtron Electronics MS0PS6M2UDVWH|Lewtron Electronics MSOPS6M2UDVWH|Lewtron MS0PS6M2UDVWH|Lewtron MSOPS6M2UDVWH|Lootron Electronics MS0PS6M2UDVWH|Lootron Electronics MSOPS6M2UDVWH|Lootron MS0PS6M2UDVWH|Lootron MSOPS6M2UDVWH|LTRN MS0PS6M2UDVWH|LTRN MSOPS6M2UDVWH|LU LUTRON MS0PS6M2UDVWH|LU LUTRON MSOPS6M2UDVWH|LUT LUTRON SHADES MS0PS6M2UDVWH|LUT LUTRON SHADES MSOPS6M2UDVWH|Lutron Electronics MS0PS6M2UDVWH|Lutron Electronics M
Special Features
Passive infrared occupancy/vacancy sensor. Features Lutron exclusive XCT technology. Adjustable timeout-1, 5, 15, or 30 minutes. Can be easily programmed to work as vacancy (manual-on) sensor. High-low sensitivity adjustment. Works with up to nine companion switches.
Additional Information
supply voltage
120 to 277 VAC
body
Plastic
load
6 A@120 to 277 VAC lights/3 A@120 VAC fan/3 A@120 VAC light and fan
sensing range
900 ft2 (82 m2) major motion coverage/400 ft2 (36 m2) minor motion coverage
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
MS-OPS6M2U-DV-WH
sub brand
Maestro
GTIN
00784276060288
UPC
784276060288
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Occupancy sensor switch, 3-way/single-pole, nuetral or ground configurable
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Operating Temperature
0 to 40 degrees Celsius
environmental conditions
0 to 90% humidity, non-condensing. Indoor use only.
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MS0PS6M2UDVWH.
Jump To:

Similar Items

Similar items are close alternatives to MS0PS6M2UDVWH, though they may not be 100% alike.

Occupancy Sensor, 120 to 277 V Ac, 900 to 400 SQ.FT (Major Motion Coverage);82 t...
  • Our Part #: MS0PS6M2NDVWH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MS0PS6M2NDVWH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($38.74) ·
MS0PS6M2NDVWH - Lutron

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$38.74

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat