MS0PS6MDVWH - 6A Pir Occu SNSR

Lutron

  • $41.93 (Each)
  • $41.93 (Each)

  • $1,006.32 (Per 24)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
MS0PS6MDVWH
Manufacturer
Lutron
Manufacturer's Part Number
MS-OPS6M-DV-WH
Description
6A Pir Occu SNSR
Mstro Pir Occ 6A DV SWTCH White
Slang Terms

Categories
Gen Purpose Wiring Devices - Motion Sensing Devices
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557973960 / 00027557973960
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$41.93 (Each)
Carton
$41.93 (Each)
Standard Packaging
$1,006.32 (Per 24)
Resources
Images
 
 
MS0PS6MDVWH - Small Image
 
MS0PS6MDVWH - Large Image
Attachments
 
 
MS0PS6MDVWH - Specification Sheet
Descriptions
Product Type
Occupancy Sensor
Description
6A PIR OCCU SNSR
extra long description
SENSOR SWITCH; VACANCY, SINGLE POLE/MULTI LOCATION SENSOR; 120/277 V; INCANDESCENT/HALOGEN/MLV/ELV/FLUORESCENT BALLAST LOAD; 6 AMPERE LIGHTING, 3 AMPERE 1/10 HP FAN AT 120 V LOAD; 30 FT X 30 FT (MAJOR MOTION), 20 FT X 20 FT (MINOR MOTION) AREA COVERAGE; 180 DEG FIELD OF VIEW; 1 TO 30 MIN (ADJUSTABLE) TIME DELAY; CUSTOM WALL PLATE; WHITE; WALL BOX MOUNTING; APPLICATION INDOOR; APPROVAL UL, CUL
Long Description
MSTRO PIR OCC 6A DV SWTCH WHITE
Manufacturer Information
Manufacturers Part Number
MS-OPS6M-DV-WH
Brand
Lutron
GTIN
00027557973960
UPC
027557973960
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Package
24
You must have an account to view stock levels

* All prices subject to change.