MSCL0P153MIV - Maestro 150W Led Occupancy Multi Ivory

Lutron

  • $46.46 (Each)
  • $46.46 (Each)

  • $1,115.04 (Per 24)
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
MSCL0P153MIV
Manufacturer
Lutron
Manufacturer's Part Number
MSCL0P153MIV
Description
Maestro 150W Led Occupancy Multi Ivory
Maestro Occupancy Led+ Passive Infrared Occupancy/Vacancy Sensor That Automatically Controls The Lights In An Area In Ivory
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276054690 / 00784276054690
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.46 (Each)
Standard Packaging
$1,115.04 (Per 24)
Resources
Images
 
 
MSCL0P153MIV - Video
 
MSCL0P153MIV - Small Image
 
MSCL0P153MIV - Large Image
 
MSCL0P153MIV - Large Image
 
MSCL0P153MIV - Large Image
 
MSCL0P153MIV - Large Image
 
MSCL0P153MIV - Large Image
 
MSCL0P153MIV - Large Image
360 Images
 
 
MSCL0P153MIV - 360 Image
Attachments
 
 
MSCL0P153MIV - Specification Sheet
Other Links
 
 
MSCL0P153MIV - Other
 
MSCL0P153MIV - Other
 
MSCL0P153MIV - Other
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
Gloss
Color
Ivory
Descriptions
extra long description
LUT MSCL-OP153M-IV MAESTRO LED+ PIR
Features
The Lutron Maestro LED+ Motion Sensor Dimmer Switch works just like a Lutron Maestro dimmer, with the addition of Lutron’s advanced motion sensing technology to automatically and gradually turn the lights on and off. The LED+ Motion Sensor Dimmer Switch is rated for 150W dimmable LED or 600W Incandescent/Halogen bulbs. Install in a single pole, 3-way with existing switch, or with Maestro companion dimmers (MA-R/MSC-AD) to dim from up to 9 locations. Use the raise/lower buttons to adjust the brightness for
Product Type
Maestro Led+ Pir Occ Sensor Box Ivory
Long Description
Maestro occupancy LED+ passive infrared occupancy/vacancy sensor that automatically controls the lights in an area in ivory
Special Features
Passive infrared sensors that automatically control the lights in an area. These sensors detect heat from occupants moving within an area to determine when the space is occupied. Combines a Maestro LED+ fine motion detection. 180 degree sensor field-of-view. Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion coverage and 20 ft x 20 ft (6 m x 6 m) [400 ft2 (36 m2)] minor motion coverage. Can be set to auto-on/auto-off or manual-on/auto-off. Adjustable timeout (1, 3, 5, 15, or 30 minutes) and h
Description
MAESTRO 150W LED OCCUPANCY MULTI IVORY
Additional Information
supply voltage
120
load
600 W incandescent/halogen/140 W CFL/LED
sensing range
900 ft2 (82 m2) major motion coverage/400 ft2 (36 m2) minor motion coverage
body
Plastic
media
Yes
Manufacturer Information
Manufacturers Part Number
MSCL0P153MIV
Brand
Lutron
GTIN
00784276054690
UPC
784276054690
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Occupancy sensor dimmer, multi-location/3-way/single-pole
Packaging
Weight per each
0.4
Carton
1
Package
24
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity, non-condensing. Indoor use only.
Operating Temperature
32 to 104
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL, Title 20/24 certified
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat