MSCL0P153MWH - Maestro 150W Led Occupancy Multi White

Lutron

  • $49.62 (Each)
  • $49.62 (Each)

In-Stock: 255 available at other locations ( find a store with stock)
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
MSCL0P153MWH
Manufacturer
Lutron
Manufacturer's Part Number
MSCL-OP153M-WH
Description
Maestro 150W Led Occupancy Multi White
Maestro Occupancy Led+ Passive Infrared Occupancy/Vacancy Sensor That Automatically Controls The Lights In An Area In White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276054843 / 00784276054843
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.62 (Each)
Stock Availability
Pearland
0 (Find nearest stock)
Deer Park
0
All Stores
255
Resources
360 Images
 
 
MSCL0P153MWH - 360 Image
Images
 
 
MSCL0P153MWH - Video
 
MSCL0P153MWH - Small Image
 
MSCL0P153MWH - Large Image
 
MSCL0P153MWH - Large Image
 
MSCL0P153MWH - Large Image
 
MSCL0P153MWH - Large Image
 
MSCL0P153MWH - Large Image
 
MSCL0P153MWH - Large Image
 
MSCL0P153MWH - Large Image
Other Links
 
 
MSCL0P153MWH - Other
 
MSCL0P153MWH - Other
 
MSCL0P153MWH - Other
Attachments
 
 
MSCL0P153MWH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Gloss
Descriptions
Description
MAESTRO 150W LED OCCUPANCY MULTI WHITE
Extra Long Description
LUT MSCL-OP153M-WH Maestro LED+ Mot
Features
The Lutron Maestro LED+ Motion Sensor Dimmer Switch works just like a Lutron Maestro dimmer, with the addition of Lutron’s advanced motion sensing technology to automatically and gradually turn the lights on and off. The LED+ Motion Sensor Dimmer Switch is rated for 150W dimmable LED or 600W Incandescent/Halogen bulbs. Install in a single pole, 3-way with existing switch, or with Maestro companion dimmers (MA-R/MSC-AD) to dim from up to 9 locations. Use the raise/lower buttons to adjust the brightness for
Long Description
Maestro occupancy LED+ passive infrared occupancy/vacancy sensor that automatically controls the lights in an area in white
Product Type
Maestro Led+ Motion Sensor?Switch White
Special Features
Passive infrared sensors that automatically control the lights in an area. These sensors detect heat from occupants moving within an area to determine when the space is occupied. Combines a Maestro LED+ dimmer with an occupancy sensor. Controls CFL, LED, incandescent, and halogen load types. Passive infrared motion detection with exclusive Lutron XCT Technology for fine motion detection. 180 degree sensor field-of-view. Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion coverage and 20 ft x 2
Additional Information
Body
Plastic
Load
600 W incandescent/halogen/140 W CFL/LED
Media
Yes
Sensing Range
900 ft2 (82 m2) major motion coverage/400 ft2 (36 m2) minor motion coverage
Supply Voltage
120
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
MSCL-OP153M-WH
GTIN
00784276054843
UPC
784276054843
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Occupancy sensor dimmer, multi-location/3-way/single-pole
Packaging
Weight per each
0.34
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
Environmental Conditions
0 to 90% humidity, non-condensing. Indoor use only.
Mounting
WALLBOX
Operating Temperature
32 to 104
Standard
UL, cUL, Title 20/24 certified
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MSCL0P153MWH.
Jump To:

Cross Referenced

These items are similar to MSCL0P153MWH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
OSW-P-010-W Eaton 00080083758661
ODP10-I1W Leviton 00078477573372
MSCL-OP153M-WH Lutron Electronics 00784276054843
MSCL-OP153MH-WH Lutron Electronics 00784276055154
MSCL-VP153M-WH Lutron Electronics 00784276055116
MSCL-VP153MH Lutron Electronics 00784276055192

* All prices subject to change.

Begin Live Chat