PBDGPKG1W - Bridge Kit Wall Dimmer

Lutron

  • $110.92 (Each)
  • $110.92 (Each)

  • $332.76 (Per 3)

  • $2,662.08 (Per 24)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PBDGPKG1W
Manufacturer
Lutron
Manufacturer's Part Number
PBDGPKG1W
Description
Bridge Kit Wall Dimmer
Lutron Caseta Wireless Smart Lighting Dimmer Switch Starter Kit. Includes All Necessary Components to Setup A Single Room For Dimming. Kit Contains 1 In-Wall Dimmer With Faceplate, 1 Smart Bridge, and 1 Pico Remote Control
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276091145 / 00784276091145
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.92 (Each)
Carton
$332.76 (Per 3)
Standard Packaging
$2,662.08 (Per 24)
Resources
Other Links
 
 
PBDGPKG1W - Other
 
PBDGPKG1W - Other
 
PBDGPKG1W - Other
 
PBDGPKG1W - Other
 
PBDGPKG1W - Other
 
PBDGPKG1W - Other
Images
 
 
PBDGPKG1W - Large Image
 
PBDGPKG1W - Large Image
 
PBDGPKG1W - Large Image
 
PBDGPKG1W - Large Image
 
PBDGPKG1W - Large Image
 
PBDGPKG1W - Large Image
 
PBDGPKG1W - Large Image
 
PBDGPKG1W - Large Image
 
PBDGPKG1W - Large Image
 
PBDGPKG1W - Large Image
 
PBDGPKG1W - Video
Attachments
 
 
PBDGPKG1W - Specification Sheet
Brochures
 
 
PBDGPKG1W - Brochure
360 Images
 
 
PBDGPKG1W - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Plastic
Poles
1
Voltage Rating
120
Wattage
600
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Features
Caseta Wireless by Lutron provides easy and reliable control of your lights, shades and temperature from the free Lutron app. This kit includes everything you need to get started for simple and personalized control of lighting throughout your home. Experience superior dimming performance of new LED bulbs, conveniently control lights with the touch of a button from your bedside or couch, schedule lights to automatically adjust or even control lights and scenes with your voice via Alexa and Siri.
extra long description
LUT P-BDG-PKG1W Caseta Dimmer Start
Product Type
Caséta Dimmer Starter Kit
Description
BRIDGE KIT WALL DIMMER
Long Description
Lutron Caseta Wireless Smart Lighting Dimmer Switch Starter Kit. Includes all necessary components to setup a single room for dimming. Kit contains 1 In-wall dimmer with faceplate, 1 Smart Bridge, and 1 Pico remote control
Special Features
Controls 150 W LED/CFL (screw-base) or 600 W incandescent or halogen loads. Simple, intuitive design with on, off and raise/lower buttons. Provides true dimming from each location with Pico wireless remotes. Offers reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
PBDGPKG1W
Brand
Lutron
GTIN
00784276091145
UPC
784276091145
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Wireless in-wall dimmer, multi-location/single-pole, Pico wireless remote, wallplate, and Smart Bridge
Packaging
Weight per each
0.95
Carton
3
Package
24
Uses, Certifications, and Standards
Enclosure
Plastic
Mounting
WALLBOX
Application
Lighting Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat