PBDGPKG2W - Caseta Bridge Kit 2 Wall

Lutron

  • $229.22 (Each)
  • $229.22 (Each)

  • $458.44 (Per 2)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PBDGPKG2W
Manufacturer
Lutron
Manufacturer's Part Number
P-BDG-PKG2W
Description
Caseta Bridge Kit 2 Wall
Lutron Caseta Wireless Smart Lighting Dimmer Switch (2 Count) Starter Kit With Pedestals For Pico Remotes
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276102544 / 00784276102544
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$229.22 (Each)
Standard Packaging
$458.44 (Per 2)
Resources
Images
 
 
PBDGPKG2W - Large Image
 
PBDGPKG2W - Video
 
PBDGPKG2W - Small Image
 
PBDGPKG2W - Large Image
 
PBDGPKG2W - Large Image
 
PBDGPKG2W - Large Image
 
PBDGPKG2W - Large Image
 
PBDGPKG2W - Large Image
 
PBDGPKG2W - Large Image
 
PBDGPKG2W - Large Image
 
PBDGPKG2W - Large Image
 
PBDGPKG2W - Large Image
360 Images
 
 
PBDGPKG2W - 360 Image
Attachments
 
 
PBDGPKG2W - Specification Sheet
Brochures
 
 
PBDGPKG2W - Brochure
Other Links
 
 
PBDGPKG2W - Other
 
PBDGPKG2W - Other
 
PBDGPKG2W - Other
 
PBDGPKG2W - Other
 
PBDGPKG2W - Other
 
PBDGPKG2W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
600
insulation
Plastic
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Long Description
Lutron Caseta Wireless Smart Lighting Dimmer Switch (2 count) Starter Kit with Pedestals for Pico Remotes
Special Features
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Simple, intuitive design with on, off and raise/lower buttons. Provides true dimming from each location with Pico wireless remotes. Offers reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Features
Caseta Wireless by Lutron provides easy and reliable control of your lights, shades and temperature from the free Lutron app. This kit includes everything you need to get started for simple and personalized control of lighting throughout your home. Experience superior dimming performance of new LED bulbs, conveniently control lights with the touch of a button from your bedside or couch, schedule lights to automatically adjust or even control lights and scenes with your voice via Alexa and Siri.
Description
CASETA BRIDGE KIT 2 WALL
Product Type
CasTa Dimmer (2 Count) Starter Kit
extra long description
LUT P-BDG-PKG2W Casta Dimmer (2 co
Additional Information
media
Yes
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
P-BDG-PKG2W
GTIN
00784276102544
UPC
784276102544
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Wireless in-wall dimmer (2), multi-location/single-pole, Pico wireless remotes (2) , tabletop pedestals (2), wallplates (2) , and Smart Bridge
Packaging
Weight per each
2.4
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat