PD5WSDVIV - Caseta DV 5A Switch 3WAY Ivory

Lutron

  • $124.63 (Each)
  • $124.63 (Each)
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
PD5WSDVIV
Manufacturer
Lutron
Manufacturer's Part Number
PD5WSDVIV
Description
Caseta DV 5A Switch 3WAY Ivory
Caseta Wireless Switch, 5A Lighting or 3A Fan, 120/277V In Ivory
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276041164 / 00784276041164
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$124.63 (Each)
Resources
Images
 
 
PD5WSDVIV - Video
 
PD5WSDVIV - Small Image
 
PD5WSDVIV - Large Image
 
PD5WSDVIV - Large Image
 
PD5WSDVIV - Large Image
 
PD5WSDVIV - Large Image
 
PD5WSDVIV - Large Image
 
PD5WSDVIV - Large Image
 
PD5WSDVIV - Large Image
 
PD5WSDVIV - Large Image
 
PD5WSDVIV - Large Image
 
PD5WSDVIV - Large Image
Attachments
 
 
PD5WSDVIV - Specification Sheet
Other Links
 
 
PD5WSDVIV - Other
 
PD5WSDVIV - Other
 
PD5WSDVIV - Other
 
PD5WSDVIV - Other
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
120/277
amperage rating
5/3
Wattage
600/1385
Material
Metal;Plastic
insulation
Plastic
actuator
Tapswitch
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
Ivory
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Long Description
Caseta Wireless switch, 5A lighting or 3A fan, 120/277V in ivory
Special Features
Rated for 5 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or 3 A general purpose fans. Offers large on and off buttons. 2-wire switch ideal for retrofit applications.
Product Type
RF SWTCH Dual V, 5A LTNG or 3A Fan, Iv
extra long description
LUT PD-5WS-DV-IV RF SWTCH DUAL V, 5
Features
The Lutron Caseta In-Wall Switch PRO is UL listed to work with up to 5 Amp of lighting (LED/ELV/MLV/Incandescent/Halogen), and 3 Amp of general-purpose fans. Can use either 120V or 277V. No neutral required. The Lutron minimum load capacitor (LUT-MLC) is included to assist non-neutral based digital switches in meeting minimum load requirements. This in-wall switch PRO is compatible with single pole and 3-way applications with an existing 3-way switch. For 4-way or multi-location applications, a Pico Remote
Description
CASETA DV 5A SWITCH 3WAY IVORY
Additional Information
Contact Rating
5/3
Contact Configuration
N-O
media
Yes
Manufacturer Information
Model
Wireless in-wall electronic switch, multi-location, 3-way, single-pole
Manufacturers Part Number
PD5WSDVIV
Brand
Lutron
GTIN
00784276041164
UPC
784276041164
Taxonomies, Classifications, and Categories
Type
Wireless in-wall electronic switch, multi-location, 3-way, single-pole
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
standard
cUL, NOM, FCC, ICC, COFETEL
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat