PD5WSDVLA - Caseta DV 5A Switch 3WAY Light Almond

Lutron

  • $124.63 (Each)
  • $124.63 (Each)

  • $2,991.12 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PD5WSDVLA
Manufacturer
Lutron
Manufacturer's Part Number
PD-5WS-DV-LA
Description
Caseta DV 5A Switch 3WAY Light Almond
Caseta Wireless Switch, 5A Lighting or 3A Fan, 120/277V In Light Almond
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276041157 / 00784276041157
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$124.63 (Each)
Standard Packaging
$2,991.12 (Per 24)
Resources
Images
 
 
PD5WSDVLA - Small Image
 
PD5WSDVLA - Large Image
 
PD5WSDVLA - Large Image
 
PD5WSDVLA - Large Image
 
PD5WSDVLA - Large Image
 
PD5WSDVLA - Large Image
 
PD5WSDVLA - Large Image
 
PD5WSDVLA - Large Image
 
PD5WSDVLA - Large Image
 
PD5WSDVLA - Large Image
 
PD5WSDVLA - Large Image
 
PD5WSDVLA - Video
Attachments
 
 
PD5WSDVLA - Specification Sheet
Other Links
 
 
PD5WSDVLA - Other
 
PD5WSDVLA - Other
 
PD5WSDVLA - Other
 
PD5WSDVLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
5/3
Wattage
600/1385
Material
Metal;Plastic
insulation
Plastic
actuator
Tapswitch
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
Light Almond
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
RF SWTCH Dual V, 5A LTNG or 3A Fan, La
extra long description
LUT PD-5WS-DV-LA RF SWTCH DUAL V, 5
Features
The Lutron Caseta In-Wall Switch PRO is UL listed to work with up to 5 Amp of lighting (LED/ELV/MLV/Incandescent/Halogen), and 3 Amp of general-purpose fans. Can use either 120V or 277V. No neutral required. The Lutron minimum load capacitor (LUT-MLC) is included to assist non-neutral based digital switches in meeting minimum load requirements. This in-wall switch PRO is compatible with single pole and 3-way applications with an existing 3-way switch. For 4-way or multi-location applications, a Pico Remote
Description
CASETA DV 5A SWITCH 3WAY LIGHT ALMOND
Long Description
Caseta Wireless switch, 5A lighting or 3A fan, 120/277V in light almond
Special Features
Rated for 5 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or 3 A general purpose fans. Offers large on and off buttons. 2-wire switch ideal for retrofit applications.
Additional Information
media
Yes
Contact Rating
5/3
Contact Configuration
N-O
Manufacturer Information
Manufacturers Part Number
PD-5WS-DV-LA
Brand
Lutron
Model
Wireless in-wall electronic switch, multi-location, 3-way, single-pole
GTIN
00784276041157
UPC
784276041157
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.35
Carton
1
Package
24
Uses, Certifications, and Standards
standard
cUL, NOM, FCC, ICC, COFETEL
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat