PD6ANSBL - Caseta 6A Switch 3WAY W/Neutral Black

Lutron

  • $69.91 (Each)
  • $69.91 (Each)

  • $1,118.56 (Per 16)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PD6ANSBL
Manufacturer
Lutron
Manufacturer's Part Number
PD-6ANS-BL
Description
Caseta 6A Switch 3WAY W/Neutral Black
Lutron Caseta Wireless In-Wall Smart Switch For Light or Fan Control, 120V, 6A, Black
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276152839 / 00784276152839
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.91 (Each)
Standard Packaging
$1,118.56 (Per 16)
Resources
Images
 
 
PD6ANSBL - Video
 
PD6ANSBL - Small Image
 
PD6ANSBL - Large Image
 
PD6ANSBL - Large Image
 
PD6ANSBL - Large Image
 
PD6ANSBL - Large Image
 
PD6ANSBL - Large Image
 
PD6ANSBL - Large Image
 
PD6ANSBL - Large Image
 
PD6ANSBL - Large Image
 
PD6ANSBL - Large Image
 
PD6ANSBL - Large Image
Attachments
 
 
PD6ANSBL - Specification Sheet
Other Links
 
 
PD6ANSBL - Other
 
PD6ANSBL - Other
 
PD6ANSBL - Other
 
PD6ANSBL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
720
Voltage Rating
120
amperage rating
6/3.6
insulation
Plastic
Material
Metal;Plastic
actuator
Tapswitch
connection
Wire Leads
Material, Color, and Finish
Color
Black
Finish
Gloss
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Features
The Caseta Wireless In-Wall Switch works with up to 6 Amp of lighting (LED/incandescent/halogen/ELV/MLV), and 3.6 Amp of general-purpose fans. Neutral wire required. For 3-way applications, existing 3-way switches or Pico Remotes can be used with this switch. 4-way or multi-location applications require Pico Remote controls. Replace the existing switch with a Pico remote control and wall plate adapter to switch from every location (PICO-WBX-ADAPT sold separately). Use the Lutron Smart Hub (L-BDG2-WH) to co
Description
CASETA 6A SWITCH 3WAY W/NEUTRAL BLACK
Product Type
CasTa 6A Smart Switch Black
extra long description
LUT PD-6ANS-BL Casta 6A Smart Swit
Long Description
Lutron Caseta Wireless In-Wall Smart Switch For Light or Fan Control, 120V, 6A, Black
Special Features
Rated for 6 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or 3.6 A (1/4 HP) general purpose fans. Offers large on and off buttons. 2-wire switch ideal for retrofit applications. Neutral wire switch ideal for higher wattages and low minimum loads.
Additional Information
media
Yes
Contact Rating
6/3.6
Contact Configuration
N-O
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
PD-6ANS-BL
Model
Wireless in-wall electronic switch, multi-location, 3-way, single-pole
GTIN
00784276152839
UPC
784276152839
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Wireless in-wall electronic switch, multi-location, 3-way, single-pole
Packaging
Weight per each
0.2
Carton
1
Package
16
Uses, Certifications, and Standards
standard
cUL, NOM, FCC, ICC, COFETEL
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat