PDIM3WAYWH - True 3-Way Dimming Kit

Lutron

  • $84.55 (Each)
  • $84.55 (Each)

  • $1,014.60 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDIM3WAYWH
Manufacturer
Lutron
Manufacturer's Part Number
P-DIM-3WAY-WH
Description
True 3-Way Dimming Kit
Lutron Caseta Smart Dimmer Switch Kit With Remote, 3-Way (2 Points Of Control), Works With Alexa, Apple Homekit, and The Google Assistant, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276806435 / 00784276806435
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.55 (Each)
Standard Packaging
$1,014.60 (Per 12)
Resources
Images
 
 
PDIM3WAYWH - Large Image
 
PDIM3WAYWH - Video
 
PDIM3WAYWH - Small Image
 
PDIM3WAYWH - Large Image
 
PDIM3WAYWH - Large Image
 
PDIM3WAYWH - Large Image
 
PDIM3WAYWH - Large Image
 
PDIM3WAYWH - Large Image
 
PDIM3WAYWH - Large Image
 
PDIM3WAYWH - Large Image
 
PDIM3WAYWH - Large Image
360 Images
 
 
PDIM3WAYWH - 360 Image
Attachments
 
 
PDIM3WAYWH - Specification Sheet
Other Links
 
 
PDIM3WAYWH - Other
 
PDIM3WAYWH - Other
 
PDIM3WAYWH - Other
 
PDIM3WAYWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Gloss
Color
White
Descriptions
Long Description
Lutron Caseta Smart Dimmer Switch Kit with Remote, 3-Way (2 Points of Control), Works with Alexa, Apple HomeKit, and the Google Assistant, White
Features
Experience the ultimate convenience with the Lutron Caseta wireless dimmer and Pico remote control. The wireless dimmer gives you the ability to set the right light for any activity whether it's reading, watching TV, entertaining, or having a casual dinner. Control your lights in a 3-way application by mounting the Pico remote to the wall with the included Pico wall box bracket, for multi-location dimming. No cutting holes or wiring required! The remote lets you turn lights on/off as well as brighten or di
Description
TRUE 3-WAY DIMMING KIT
Product Type
Cas?Ta Dimmer 3-Way Kit With Remote
extra long description
LUT P-DIM-3WAY-WH Cas?ta Dimmer 3-W
Additional Information
media
Yes
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
P-DIM-3WAY-WH
GTIN
00784276806435
UPC
784276806435
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.9
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
32 to 104
Application
Lighting Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat