PJ23BRLGWHF01 - Pico RF 434MHZ Fan Control White

Lutron

  • $34.62 (Each)
  • $34.62 (Each)

  • $207.72 (Per 6)

  • $1,661.76 (Per 48)
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
PJ23BRLGWHF01
Manufacturer
Lutron
Manufacturer's Part Number
PJ2-3BRL-GWH-F01
Description
Pico RF 434MHZ Fan Control White
Lutron Pico Smart Remote For Fan Speed Control - White
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
52161525 - Remote control
UPC/GTIN
784276803175 / 00784276803175
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.62 (Each)
Carton
$207.72 (Per 6)
Standard Packaging
$1,661.76 (Per 48)
Resources
Images
 
 
PJ23BRLGWHF01 - Video
 
PJ23BRLGWHF01 - Small Image
 
PJ23BRLGWHF01 - Large Image
 
PJ23BRLGWHF01 - Large Image
 
PJ23BRLGWHF01 - Large Image
 
PJ23BRLGWHF01 - Large Image
Attachments
 
 
PJ23BRLGWHF01 - Specification Sheet
Other Links
 
 
PJ23BRLGWHF01 - Other
 
PJ23BRLGWHF01 - Other
 
PJ23BRLGWHF01 - Other
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
Plastic/Metal
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Depth
0.31
Width
1.3
Length
2.6
Descriptions
Product Type
Pico RF 434MHZ Fan Control White
Long Description
Lutron Pico Smart Remote for Fan Speed Control - White
Special Features
Flexible and easy to use device that allows the user to control Lutron load-control devices from anywhere in the space. Battery-operated control requires no external power or communication wiring. Provides control for Energi Savr Node, Quantum and myRoom systems via a QS sensor module, and Caseta Wireless, Vive, Grafik Eye QS, Homeworks QS, Radio RA2 and Maestro Wireless systems directly. 10 year battery life (one CR2032 battery included). 3-button with raise/lower. On, Off, Raise/Lower and Preset. Lights
Description
PICO RF 434MHZ FAN CONTROL WHITE
extra long description
LUT PJ2-3BRL-GWH-F01 PICO RF 434MHZ
Features
Lutron Pico Smart Remotes for Fan Speed are a convenient way to provide control for Lutron Caseta Wireless or RadioRA 2 Select fan controls. Use the Pico remote to turn your ceiling fan On/Off or adjust the fan speed to one of four comfortable speeds. Save your preferred ceiling fan speed with the "favorite" button in the center of the remote for added convenience. The Fan Pico remote is versatile and can be used as a hand-held remote, on a table-top pedestal or mounted on the wall adding a point of contro
Additional Information
media
Yes
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
PJ2-3BRL-GWH-F01
GTIN
00784276803175
UPC
784276803175
Taxonomies, Classifications, and Categories
Type
Wireless remote control
Category Description
Miscellaneous residential devices
Packaging
Weight per each
0.05
Carton
6
Package
48
Uses, Certifications, and Standards
standard
FCC, IC, COFETEL, SUTEL, ANATEL
Application
Lighting Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat